Shop All Packing Tapes
Scotch
3M™ 375 Carton Sealing Tape, 3.1 Mil, 3" x 55 yds., Tan, 24/Case
Mfr # T905375T
Zoro # G4923865
Free Shipping & Returns
$935.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), Biaxially Oriented Polypropylene Film (Backing)
- Tensile Strength MD Tensile: 35 lb./in.; CD Tensile: 70 lb./in.
- Width 3"
- Length 55 yd.
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # T905375T
- Zoro # G4923865
- UPC # 00021200724022
- Country of Origin United States
- Category Packing Tapes
Dimensions
Width | 3" |
Length | 55 yd. |
Details
Item | Carton Sealing Tape,3"x55 yd.,Tan,PK24 |
Material | Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), Biaxially Oriented Polypropylene Film (Backing) |
Tensile Strength | MD Tensile: 35 lb./in.; CD Tensile: 70 lb./in. |
Color | Tan |
Thickness | 3.1 mil |
Adhesion Strength | 55 oz./in. |
Description
Carton Sealing Tape,3 In.x55 yd.,Tan,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Staples, PK2500 (S7035550F)
- TOMBOW DUAL BRUSH SET 10 LANDSCAPE (56169)
- AT-A-GLANCE Book, Teleph/Address, 5X8 (AAG8001105)
- TARIFOLD Pivoting Pockets, Yellow, PK10 (P040)
- SCOTCH Packaging Tape Refill, 1-7/8"x54.6 Yds, 3/PK, Clear 3PK (MMM38503)
- SCOTCH Carton Sealing Tape, Clear, 48mm x 50m (373)
- SCOTCH Moving and Storage Tape, PK6 (3650-6)
- SCOTCH Carton Tape, Clear, 72mm x 1500m, PK4 (371)
- SCOTCH 3M™ 355 Carton Sealing Tape, 3.5 Mil, 3" x 55 yds., Clear, 24/Case (T905355)
- SCOTCH Scotch(R) Shipping Packaging Tape, PK2 (3950-21RD-6WC)
- SCOTCH Carton Sealing Tape, Clear, 48mm x 100m (373)
- Scotch Packing Tape & Dispensers