Shop All Packing Tapes
Scotch
3M™ 375 Carton Sealing Tape, 3.1 Mil, 3" x 55 yds., Clear, 24/Case
Mfr # T905375
Zoro # G4923445
Free Shipping & Returns
$732.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Adhesion Strength 55 oz./in.
- Material Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), Biaxially Oriented Polypropylene Film (Backing)
- Length 55 yd.
- Tensile Strength MD Tensile: 35 lb./in.; CD Tensile: 70 lb./in.
- Thickness 3.1 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # T905375
- Zoro # G4923445
- UPC # 00021200724077
- Country of Origin United States
- Category Packing Tapes
Dimensions
Length | 55 yd. |
Width | 3" |
Details
Item | Carton Sealing Tape,3x55 yd.,Clear,PK24 |
Adhesion Strength | 55 oz./in. |
Material | Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), Biaxially Oriented Polypropylene Film (Backing) |
Tensile Strength | MD Tensile: 35 lb./in.; CD Tensile: 70 lb./in. |
Thickness | 3.1 mil |
Color | Clear |
Description
Carton Sealing Tape,3x55 yd.,Clear,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Edge Protectors - 2 1/2" x 2" White Poly for 1 1/4" Strap (EP-5660)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (53XM44)
- ASTROBRIGHTS Paper, Astrobrt, 24#, Rntry Rd Pk (WAU22551)
- ZORO SELECT Corrugated Boxes, 11 3/4" x 8 3/4" x 8 3/4", Kraft, 25/Bundle (55VG65)
- SCOTCH 3M™ 311 Carton Sealing Tape, 2.0 Mil, 2" x 110 yds., Clear, 6/Case (T9023116PK)
- SCOTCH Greener Com Grade Packaging Tape, 3" Core, 1.88"x54.6 yds, Clear, PK12 (3750G-CS12)
- SCOTCH Box Lock Shipping Packaging Tape, 3" Core, 1.88" x 54.6 yd, Clear, PK6 (3950-6)
- SCOTCH Shipping Tape, w/Dispenser, Box Lock, 1.88"x55 yd, 4/PK, CL 4PK (MMM39504RD)
- SCOTCH Box-Sealing Tape 355, 1RL, Clear (MMM35572X50CL)
- SCOTCH Tape, 1.9 mil, 2.84" W x 110 yd L, PK24 (371+)
- TAPE LOGIC Tape Logic® Carton Sealing Tape, 2.2 Mil, 2" x 110 yds., White, 18/Case (T90222W18PK)
- Scotch Packing Tape & Dispensers