Shop All Packing Tapes
Scotch
3M™ 3743 Carton Sealing Tape, 2.6 Mil, 3" x 55 yds., Clear, 6/Case
Mfr # T90537436PK
Zoro # G4923451
product price: $378.99
/pk 6, $63.17/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Hot Melt (adhesive), Polypropylene (Backing)
- Width 3"
- Color Clear
- Tensile Strength 30 lb./in.
- Length 55 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T90537436PK
- Zoro # G4923451
- UPC # 841436018906
- Country of Origin United States
- Category Packing Tapes
Dimensions
Width | 3" |
Length | 55 yd. |
Details
Item | Carton Sealing Tape,3x55 yd.,Clear,PK6 |
Material | Hot Melt (adhesive), Polypropylene (Backing) |
Color | Clear |
Tensile Strength | 30 lb./in. |
Description
Carton Sealing Tape,3x55 yd.,Clear,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST PACIFIC Drawstring Parts Bag, 16x12 In. (MP-1216CB10)
- CIG NuPost Non-OEM New Postage Meter Red Ink Cartridge for Pitney Bowes SL-798-0 (NPT7980)
- SCHOOL SMART 3-Hole Heavy Duty Punch, 9/32 Inches, 40 Sheet Capacity, Black (3304)
- SHARPIE Neon Color Assorted Narrow Chisel Tip Highlighter , 4PK (27174PP)
- SCOTCH Carton Sealing Tape, Green, 48mm x 50m (373)
- SCOTCH Carton Sealing Tape, Yellow, 48mm x 50m (373)
- SCOTCH Carton Tape, Red on Clear, 72mm x 100m (3779)
- SCOTCH Carton Tape, Red on Clear, 48mm x 100m (3779)
- SCOTCH Carton Tape, Polyester, Clr, 72mm x50m, PK24 (355)
- SCOTCH Heavy-Duty Shipping Packing Tape In Dispenser, 1.88" x 800", PK6 (1426)
- ZORO SELECT Bag Sealing Tape, PVC, Green, 3/8In x 180Yd (8VZF1)
- Scotch Packing Tapes