Shop All Packing Tapes
Scotch
3M™ 3743 Carton Sealing Tape, 2.6 Mil, 2" x 55 yds., Clear, 6/Case
Mfr # T90137436PK
Zoro # G4924221
product price: $208.99
/pk 6, $34.83/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2"
- Thickness 2.6 mil
- Tensile Strength 30 lb./in.
- Material Synthetic Rubber (Adhesive), Polypropylene (Backing)
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T90137436PK
- Zoro # G4924221
- UPC # 841436018883
- Country of Origin United States
- Category Packing Tapes
Dimensions
Width | 2" |
Length | 55 yd. |
Details
Item | Carton Sealing Tape,2x55 yd.,Clear,PK6 |
Thickness | 2.6 mil |
Tensile Strength | 30 lb./in. |
Material | Synthetic Rubber (Adhesive), Polypropylene (Backing) |
Color | Clear |
Description
Carton Sealing Tape,2x55 yd.,Clear,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEOMAG Mechanics Gravity, Race Track, Recycled Plastic, 67 Pieces Per Set (760)
- SMEAD Index Dividers Blank Tab 8-1/2 x 11", 1/3-Cut, Manila, Pk100 (50134)
- SCHOOL SMART Spiral Non-Perforated 1 Subject Wide Ruled Notebook, 10-1/2 x 8 Inches (P085264SS-5987)
- ACME UNITED Scissors, Titanium, Bent, 8" (13731)
- SCOTCH Carton Sealing Tape, Clear, 2-53/64in, PK24 (371)
- SCOTCH Light-Duty Packaging Tape - High Clarity, 3" Core, 1" x 72 yds, Transparent (600-1-72)
- SCOTCH Carton Sealing Tape, White, 48mm x 50m (373)
- SCOTCH Carton Tape, Polypropylene, Tan, 48mm x 50m (373)
- SCOTCH Floor Marking Tape, Clear, 72 yd, PK24 (681)
- SCOTCH Carton Tape, Red on White, 48mm x 100m (3771)
- ZORO SELECT Carton Sealing Tape, Clear, 72mmx100m, PK24 (31HJ55)
- Scotch Packing Tapes