Shop All Packing Tapes
Scotch
3M™ 3743 Carton Sealing Tape, 2.6 Mil, 2" x 55 yds., Clear, 36/Case
Mfr # T9013743
Zoro # G4924230
Free Shipping & Returns
$837.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Synthetic Rubber (Adhesive), Polypropylene (Backing)
- Thickness 2.6 mil
- Width 2"
- Color Clear
- Length 55 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # T9013743
- Zoro # G4924230
- UPC # 841436009942
- Country of Origin United States
- Category Packing Tapes
Dimensions
Width | 2" |
Length | 55 yd. |
Details
Item | Carton Sealing Tape,2x55 yd.,Clear,PK36 |
Material | Synthetic Rubber (Adhesive), Polypropylene (Backing) |
Thickness | 2.6 mil |
Color | Clear |
Tensile Strength | 30 lb./in. |
Description
Carton Sealing Tape,2x55 yd.,Clear,PK36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON T288120D2 (288) DURABrite Ultra Ink, Black, PK2 (T288120D2)
- SCOTCH Precision Scissors, 8", Red/Gray (1448)
- ACCU-STAMP2 Microban Message Stamp, Past Due, 1/4" (038836)
- DATAPRODUCTS Ribbon Cartridge, Red/Black, PK 2 (R30272)
- SCOTCH Packaging Tape, Dispener, Clear, Heavy Duty (3850)
- SCOTCH Carton Tape, Clear, 48mm x 914m, PK6 (373)
- SCOTCH MOUNT TAPE1X125""INDOOR (314H-MED)
- SCOTCH Tape, Roll, Invis, 1/2X1296" (810121296)
- SCOTCH Packaging Tape, 2 Rolls With Dispenser, 1-7/8"x54.6Yds, Clear 18PK (MMM37502ST)
- SCOTCH 3M Box Lock 188 in W X 546 yd L Packing Tape Clear (3950-RD-12GC)
- SHURTECH BRANDS Duck, HP260 PACKAGING TAPE, 3in CORE, 1.88in X 60 YDS, CLEAR, 8PK (0007424)
- Scotch Packing Tapes