Shop All Packing Tapes
Scotch
3M™ 3732 Pre-Printed Carton Sealing Tape, 2.5 Mil, 2" x 55 yds., Tan/Red, 36/Case
Mfr # T9013732
Zoro # G6629360
product price: $1,018.99
/pk 36, $28.31/ea
Free Shipping & Returns
$1,018.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 55 yd.
- Adhesion Strength 50 oz./in.
- Material Hot Melt Rubber-Resin (Adhesive), Polypropylene (Backing)
- Tensile Strength 30 lb./in.
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T9013732
- Zoro # G6629360
- UPC # 841436022279
- Country of Origin United States
- Category Packing Tapes
Dimensions
Length | 55 yd. |
Width | 2" |
Details
Item | Tape,Printed,Carton Seal,2x55 yd.,PK36 |
Adhesion Strength | 50 oz./in. |
Material | Hot Melt Rubber-Resin (Adhesive), Polypropylene (Backing) |
Tensile Strength | 30 lb./in. |
Thickness | 2.5 mil |
Description
Tape,Printed,Carton Seal,2x55 yd.,PK36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSM OF AMERICA Paper Shredder, Cross-Cut Style (shredstar X8)
- RITE IN THE RAIN All Weather Book, 70 Sheets, 20 lb. (324)
- HILLMAN 3/4 in. W X 3/4 in. L Galvanized Steel Fence Staples 14 Ga. 1.25 oz, 6PK (122663)
- UNIVERSAL Award Plaque, 13 1/3" x 11", Mahogany (UNV76825)
- SCOTCH Carton Tape, Red on Clear, 72mm x 100m (3779)
- SCOTCH Pouch Tape, 5x6", Transparent, w/Orang (8240)
- SCOTCH Tough Grip Moving Packaging Tape, 3" Core, 1.88" x 54.6 yds, Clear (3500-RD)
- SCOTCH Carton Sealing Tape, White, 48mm x 50m (373)
- SCOTCH 3M™ 371 Carton Sealing Tape, 1.9 Mil, 2" x 110 yds., Tan, 6/Case (T902371T6PK)
- SCOTCH Carton Tape, Clear, 72mm x 1500m, PK4 (371)
- CENTRAL WTR ACTVTD TAPE, 235 NAT, 72MMX450Ft, PK10 (K6904)
- Scotch Packing Tapes