Shop All Packing Tapes
Scotch
3M™ 373 Carton Sealing Tape, 2.5 Mil, 3" x 55 yds., Tan, 6/Case
Mfr # T905373T6PK
Zoro # G4923311
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 55 yd.
- Width 2"
- Color Tan/Red
- Thickness 2.5 mil
- Material Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), Biaxially Oriented Polypropylene Film (Backing)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # T905373T6PK
- Zoro # G4923311
- UPC # 841436009904
- Country of Origin United States
- Category Packing Tapes
Dimensions
Length | 55 yd. |
Width | 2" |
Details
Item | Carton Sealing Tape,3x55 yd.,Tan,PK6 |
Color | Tan/Red |
Thickness | 2.5 mil |
Material | Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), Biaxially Oriented Polypropylene Film (Backing) |
Tensile Strength | MD Tensile: 30 lb./in.; CD Tensile: 60 lb./in. |
Adhesion Strength | 50 oz./in. |
Description
Carton Sealing Tape,3x55 yd.,Tan,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Mailers, 12" x 3 1/2" x 3", White, 50/Bundle (MLR7)
- TRODAT Received Date Stamp (TDTE4752)
- ZORO SELECT Corrugated Boxes, 17 1/4" x 11 1/4" x 9", Kraft, 25/Bundle (55VH33)
- SCOTCH Packaging Tape, Clear (3450S-RD)
- SCOTCH Scotch(R) Shipping Packaging Tape, PK2 (3950-21RD-6WC)
- SCOTCH Packing Tape/Dispenser, Value Pack, 1-7/8"x164', 6/PK, CL 6PK (MMM38506DP3)
- SCOTCH Carton Tape, Polypropyln, Tan, 48mmx50m, PK6 (371)
- SCOTCH 3M™ 373 Carton Sealing Tape, 2.5 Mil, 2" x 55 yds., Tan, 6/Case (T901373T6PK)
- SCOTCH Carton Sealing Tape, 50m L, 72mm W, PK6 (371)
- SCOTCH 3M™ H-180 Carton Sealing Tape Dispenser, 2", Tan/Gray, 1/Each (TD3MH180)
- TAPE LOGIC Tape Logic® Carton Sealing Tape, 2.2 Mil, 2" x 110 yds., Yellow, 6/Case (T90222Y6PK)
- Scotch Packing Tapes