Shop All Packing Tapes
Scotch
3M™ 373 Carton Sealing Tape, 2.5 Mil, 3" x 55 yds., Tan, 24/Case
Mfr # T905373T
Zoro # G4923320
product price: $1,030.99
/pk 24, $42.96/ea
Free Shipping & Returns
$1,030.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), Biaxially Oriented Polypropylene Film (Backing)
- Color Tan/Red
- Length 55 yd.
- Width 2"
- Adhesion Strength 50 oz./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T905373T
- Zoro # G4923320
- UPC # 00021200723612
- Country of Origin United States
- Category Packing Tapes
Dimensions
Length | 55 yd. |
Width | 2" |
Details
Item | Carton Sealing Tape,3x55 yd.,Tan,PK24 |
Material | Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), Biaxially Oriented Polypropylene Film (Backing) |
Color | Tan/Red |
Adhesion Strength | 50 oz./in. |
Tensile Strength | MD Tensile: 30 lb./in.; CD Tensile: 60 lb./in. |
Thickness | 2.5 mil |
Description
Carton Sealing Tape,3x55 yd.,Tan,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUREKA Dr. Seuss™ Extra Wide Die Cut Deco Trim®, 37 Feet/Pack, PK3 (845146)
- UNIVERSAL ONE Acrylic Box Sealing Tape, 48mmx100m, PK6 (UNV53200)
- QUARTET Dry-Erase Board, Motion Cubicle, w/marker, 18"x24", Black (QRTMMP25)
- ZORO SELECT 1/2" Round Ring Binder, Black (UNV20701)
- SCOTCH Packing Tape w/Refillable Dispensers, 2"x22.2 Yds., 6/PK, CL 6PK (MMM1456)
- SCOTCH Moving and Storage Tape, PK4 (3650S-4RD)
- SCOTCH Carton Tape, Polypropylene, Tan, 48mm x 50m (373)
- SCOTCH Packing Tape, 1-7/8"x54.6 Yds., 3" Core, 6/PK, Clear 6PK (MMM33506)
- SCOTCH Carton Sealing Tape, Clear, 48mm x 50m (373)
- SCOTCH Scotch(R) Shipping Packaging Tape, PK6 (3950-6)
- FLEX TAPE FLEX TAPE BLACK 8""X5' (TFSBLKR0805)
- Scotch Packing Tapes