Shop All Packing Tapes
Scotch
3M™ 373 Carton Sealing Tape, 2.5 Mil, 3" x 55 yds., Clear, 24/Case
Mfr # T905373
Zoro # G4923488
product price: $873.99
/pk 24, $36.42/ea
Free Shipping & Returns
$873.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tan
- Thickness 2.5 mil
- Width 3"
- Tensile Strength MD Tensile: 30 lb./in.; CD Tensile: 60 lb./in.
- Adhesion Strength 50 oz./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T905373
- Zoro # G4923488
- UPC # 00021200696053
- Country of Origin United States
- Category Packing Tapes
Dimensions
Width | 3" |
Length | 55 yd. |
Details
Item | Carton Sealing Tape,3x55 yd.,Clear,PK24 |
Color | Tan |
Thickness | 2.5 mil |
Tensile Strength | MD Tensile: 30 lb./in.; CD Tensile: 60 lb./in. |
Adhesion Strength | 50 oz./in. |
Material | Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), Biaxially Oriented Polypropylene Film (Backing) |
Description
Carton Sealing Tape,3x55 yd.,Clear,PK24, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON MILL 1X36 Oak Dowel (432557)
- DYMO LBL TAPE PPR.5""X13'WH2PK (10697)
- JAMESON Electrician's Splicer Scissors, 3-pack (32-21NS-3PK)
- ZORO SELECT Corrugated Boxes, 9" x 6" x 9", Kraft, 25/Bundle (55VG38)
- SCOTCH Packing Tape, 1-7/8"x109.3 Yds., 3" Core, 6/PK, Clear 6PK (MMM3350L6)
- SCOTCH Tape Pack W/Dspnr 1.88Inx54Yd (3850-ST)
- SCOTCH MOUNTING TAPE 1X60"" (414H)
- SCOTCH Carton Tape, Clear, 72mm x 1500m, PK4 (371)
- SCOTCH Scotch 3350-6 Lightweight Shipping Packaging Tape- 1.88" x 54.6 yds- Clear- 6/Pack (3350-6)
- SCOTCH Box Lock Paper Packaging Tape, 3 in. Core, 1.88 in. x 25 yds, Brown (7100282638)
- SCOTCH 3M™ H-180 Carton Sealing Tape Dispenser, 2", Tan/Gray, 1/Each (TD3MH180)
- Scotch Packing Tapes