Shop All Packing Tapes
Scotch
3M™ 373 Carton Sealing Tape, 2.5 Mil, 3" x 110 yds., Tan, 6/Case
Mfr # T9055373T6PK
Zoro # G4923619
product price: $426.99
/pk 6, $71.17/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tan
- Width 3"
- Tensile Strength MD Tensile: 30 lb./in.; CD Tensile: 60 lb./in.
- Thickness 2.5 mil
- Length 110 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T9055373T6PK
- Zoro # G4923619
- UPC # 841436009935
- Country of Origin United States
- Category Packing Tapes
Dimensions
Width | 3" |
Length | 110 yd. |
Details
Item | Carton Sealing Tape,3x110 yd.,Tan,PK6 |
Color | Tan |
Tensile Strength | MD Tensile: 30 lb./in.; CD Tensile: 60 lb./in. |
Thickness | 2.5 mil |
Material | Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), Biaxially Oriented Polypropylene Film (Backing) |
Adhesion Strength | 50 oz./in. |
Description
Carton Sealing Tape,3x110 yd.,Tan,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Label, 8, 1-1/2in.Hx7/8in.W, Vinyl (1530-8)
- DACASSO Classic Black Leather Single Pen Stand with Gold Accents (AG-1025)
- MALIN CO Wire, Spool, 0.0403 Dia, 169.6 ft. (01-0403-014S)
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Orange (15A921)
- SCOTCH Floor Marking Tape, Clear, 72 yd, PK24 (681)
- SCOTCH Packaging Tape, 2 x 800 in., Clear, PK6 (145-6)
- SCOTCH 3M™ H-190 Carton Sealing Tape Dispenser, 3", Gray, 1/Each (TD3MH190)
- SCOTCH 3M™ H-180 Carton Sealing Tape Dispenser, 2", Tan/Gray, 1/Each (TD3MH180)
- SCOTCH Scotch 3350-6 Lightweight Shipping Packaging Tape- 1.88" x 54.6 yds- Clear- 6/Pack (3350-6)
- SCOTCH Carton Sealing Tape, Yellow, 48mm x 50m (373)
- NASHUA Nashua 573-1208952 1 in. & 10 ft. Stretch Seal Silicone Tape - Black (573-1208952)
- Scotch Packing Tapes