Shop All Packing Tapes
Scotch
3M™ 373 Carton Sealing Tape, 2.5 Mil, 3" x 110 yds., Tan, 24/Case
Mfr # T9055373T
Zoro # G4923628
product price: $1,327.99
/pk 24, $55.33/ea
Free Shipping & Returns
$1,327.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Adhesion Strength 50 oz./in.
- Material Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), Biaxially Oriented Polypropylene Film (Backing)
- Color Tan
- Thickness 2.5 mil
- Length 110 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T9055373T
- Zoro # G4923628
- UPC # 841436009928
- Country of Origin United States
- Category Packing Tapes
Dimensions
Length | 110 yd. |
Width | 3" |
Details
Item | Carton Sealing Tape,3x110 yd.,Tan,PK24 |
Adhesion Strength | 50 oz./in. |
Material | Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), Biaxially Oriented Polypropylene Film (Backing) |
Color | Tan |
Thickness | 2.5 mil |
Tensile Strength | MD Tensile: 30 lb./in.; CD Tensile: 60 lb./in. |
Description
Carton Sealing Tape,3x110 yd.,Tan,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Box Sealing Tape, Clear, 48mm W, PK6 (371)
- DETECTAPRO Metal Detectable Stick Pen, Blue, PK50 (SPENRDBL)
- HAMMERMILL Multi Paper, 8-1/2 x 11 In, White, PK5000 (HAM162008)
- ZORO SELECT Natural Kraft Paper 24" x 18", 30 lb. Basis Weight, Pk1660 (5PGR0)
- SCOTCH 3M™ H-190 Carton Sealing Tape Dispenser, 3", Gray, 1/Each (TD3MH190)
- SCOTCH Carton Tape, Red on Clear, 48mm x 100m (3779)
- SCOTCH Book Tape, Clear, PK8 (845-VP)
- SCOTCH 3M Box Lock 188 in W X 546 yd L Packing Tape Clear (3950-RD-12GC)
- SCOTCH Carton Sealing Tape, Clear, 2-53/64in, PK24 (371)
- SCOTCH Carton Sealing Tape, Clear, 72mm x 100m (373)
- SURTEK Acrylic Tan Packing Tape 2 X 40M (138036)
- Scotch Packing Tape & Dispensers