Shop All Packing Tapes
Scotch
3M™ 373 Carton Sealing Tape, 2.5 Mil, 2" x 55 yds., White, 6/Case
Mfr # T901373W6PK
Zoro # G4923950
product price: $251.99
/pk 6, $42.00/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), Biaxially Oriented Polypropylene Film (Backing)
- Width 2"
- Tensile Strength MD Tensile: 30 lb./in.; CD Tensile: 60 lb./in.
- Length 55 yd.
- Thickness 2.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T901373W6PK
- Zoro # G4923950
- UPC # 841436009812
- Country of Origin United States
- Category Packing Tapes
Dimensions
Width | 2" |
Length | 55 yd. |
Details
Item | Carton Sealing Tape,2x55 yd.,White,PK6 |
Material | Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), Biaxially Oriented Polypropylene Film (Backing) |
Tensile Strength | MD Tensile: 30 lb./in.; CD Tensile: 60 lb./in. |
Thickness | 2.5 mil |
Adhesion Strength | 50 oz./in. |
Color | White |
Description
Carton Sealing Tape,2x55 yd.,White,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX Bankers Box, Presto, 10x12x24, White, PK12 (FEL0063101)
- VICTOR Midnight Black Desk Organizer with Smartphone Holder, 10 1/2 x 5 1/2 x 4, Wood (9525-5)
- TOLSEN 2 Inch Heavy Duty Hand Held Tape Gun Dispenser (50000)
- BROTHER Ultra High-Yield Toner, 8,000 Page-Yield, Magenta (TN437M)
- SCOTCH 3750 Commercial Grade Packaging Tape (37506)
- SCOTCH 3M™ 371 Carton Sealing Tape, 1.9 Mil, 2" x 110 yds., Clear, 36/Case (T902371)
- SCOTCH 3750 Packaging Tape w/DP300 Disp, 3" Core, 1.88"x54.6 yds, Clear, PK12 (3750-12-DP3)
- SCOTCH Box Sealing Tape, 72mm x 50 m, Clr, PK24 (375 681)
- SCOTCH Packaging Tape, Clear (3450S-RD)
- SCOTCH Carton Tape, Polypropyln, Tan, 48mmx50m, PK6 (371)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 110 Yd., PK36 (G8180G)
- Scotch Packing Tapes