Shop All Packing Tapes
Scotch
3M™ 373 Carton Sealing Tape, 2.5 Mil, 2" x 55 yds., White, 36/Case
Mfr # T901373W
Zoro # G4923969
Free Shipping & Returns
$992.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength MD Tensile: 30 lb./in.; CD Tensile: 60 lb./in.
- Thickness 2.5 mil
- Material Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), Biaxially Oriented Polypropylene Film (Backing)
- Adhesion Strength 50 oz./in.
- Length 55 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # T901373W
- Zoro # G4923969
- UPC # 841436009805
- Country of Origin United States
- Category Packing Tapes
Dimensions
Length | 55 yd. |
Width | 2" |
Details
Item | Carton Sealing Tape,2x55 yd.,White,PK36 |
Tensile Strength | MD Tensile: 30 lb./in.; CD Tensile: 60 lb./in. |
Thickness | 2.5 mil |
Material | Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), Biaxially Oriented Polypropylene Film (Backing) |
Adhesion Strength | 50 oz./in. |
Color | White |
Description
Carton Sealing Tape,2x55 yd.,White,PK36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping, Polypropylene, 12,900 ft. L (2CXH9)
- SHARPIE Paint Marker, Fine Point, Green, PK12 (35537)
- PARTNERS BRAND 20" x 42" Flat Poly Bags, 3 mil, Clear, PK 250 (PB917)
- PAP-R Wrappers, Coin, Flat, Dollars Pk (PQP30100)
- SCOTCH 72mm W x 50m L Clear Sealing Tape (373)
- SCOTCH Carton Sealing Tape, 50m L, 72mm W, PK6 (371)
- SCOTCH Double-Sided Coated Paper Tape (410M)
- SCOTCH StrppngTpe8898Blue, 24mmx55m, PK4 (8898)
- SCOTCH Packing Tape/Dispenser, Value Pack, 1-7/8"x164', 6/PK, CL 6PK (MMM38506DP3)
- SCOTCH 3M™ 373 Carton Sealing Tape, 2.5 Mil, 3" x 55 yds., Clear, 6/Case (T9053736PK)
- BERTECH ESD Anti-Static Packaging Tape, 1 In. Wide x 36 Yards Long, Clear (ESDCT3C-1)
- Scotch Packing Tape & Dispensers