Shop All Packing Tapes
Scotch
3M™ 373 Carton Sealing Tape, 2.5 Mil, 2" x 55 yds., Tan, 6/Case
Mfr # T901373T6PK
Zoro # G4925107
product price: $173.99
/pk 6, $29.00/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Adhesion Strength 50 oz./in.
- Color Tan
- Features Used for Box Sealing, Splicing, Recouperage and Other Demanding Packaging Applications; Meets CID A-A-1684B
- Thickness 2.5 mil
- Material Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), BOPP (Backing)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T901373T6PK
- Zoro # G4925107
- UPC # 841436009799
- Country of Origin United States
- Category Packing Tapes
Dimensions
Width | 2" |
Length | 55 yd. |
Details
Item | Carton Sealing Tape 2x55 yd.,Tan,PK6 |
Adhesion Strength | 50 oz./in. |
Color | Tan |
Features | Used for Box Sealing, Splicing, Recouperage and Other Demanding Packaging Applications; Meets CID A-A-1684B |
Thickness | 2.5 mil |
Material | Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), BOPP (Backing) |
Tensile Strength | MD Tensile: 30 lb./in.; CD Tensile: 60 lb./in. |
Description
Carton Sealing Tape 2x55 yd.,Tan,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GONGE Ring Toss with 6 Rings (G2908)
- BAGS OF BAGS ZIPAFILE® Storage Bags, PK12 (ZFH14M12)
- UNIVERSEAL Cable Seal 12" x 1/16", Aluminum, White, Pk50 (F150ZP WHITE50)
- FELLOWES Bind Cover, Round Corner, Clear, PK100 (52311)
- SCOTCH Packaging Tape, Thick 1.80 mil, Tan, PK24 (371)
- SCOTCH MOUNTING TAPE 1X60"" (414H)
- SCOTCH Box Sealing Tape, 72mm x 50 m, Clr, PK24 (375 681)
- SCOTCH Book Tape, Trans, 2 x 15 yd. (8452)
- SCOTCH Carton Sealing Tape, Yellow, 48mm x 50m (373)
- SCOTCH Cmrcl Grade Shipping Pkg Tape 3750-, PK6 (3750-6)
- SCOTCH Carton Tape, Polypropylene, Tan, 72mm x 50m (375)
- Scotch Packing Tapes