Shop All Packing Tapes
Scotch
3M™ 373 Carton Sealing Tape, 2.5 Mil, 2" x 55 yds., Tan, 36/Case
Mfr # T901373T
Zoro # G4925116
product price: $808.99
/pk 36, $22.47/ea
Free Shipping & Returns
$808.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2"
- Features Used for Box Sealing, Splicing, Recouperage and Other Demanding Packaging Applications; Meets CID A-A-1684B
- Color Tan
- Tensile Strength MD Tensile: 30 lb./in.; CD Tensile: 60 lb./in.
- Thickness 2.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T901373T
- Zoro # G4925116
- UPC # 00021200723599
- Country of Origin United States
- Category Packing Tapes
Dimensions
Width | 2" |
Length | 55 yd. |
Details
Item | Carton Sealing Tape 2x55 yd.,Tan,PK36 |
Features | Used for Box Sealing, Splicing, Recouperage and Other Demanding Packaging Applications; Meets CID A-A-1684B |
Color | Tan |
Tensile Strength | MD Tensile: 30 lb./in.; CD Tensile: 60 lb./in. |
Thickness | 2.5 mil |
Material | Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), BOPP (Backing) |
Adhesion Strength | 50 oz./in. |
Description
Carton Sealing Tape 2x55 yd.,Tan,PK36, Package Quantity 36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Glow Poly File Jacket, Straight Tab, Letter Size, Assorted Colors, PK5 (50992EE)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ42)
- SCOTCH Scissors, 7", Red/Gray (1427)
- COSCO Ink Refil, Red, 1 oz. (038779)
- SCOTCH Carton Tape, Red on White, 48mm x 100m (3771)
- SCOTCH 3M™ 373 Carton Sealing Tape, 2.5 Mil, 2" x 55 yds., Red, 36/Case (T901373R)
- SCOTCH Packaging Tape, 48mm W, 50m L, 3.1 mil Thick, Clear, Heavy Duty (375)
- SCOTCH Packaging Tape, with Dispenser, 2 x 800in. (142)
- SCOTCH 3M™ H-180 Carton Sealing Tape Dispenser, 2", Tan/Gray, 1/Each (TD3MH180)
- SCOTCH 72mm W x 50m L Clear Sealing Tape (375)
- SCOTCH Packaging Tape, Acrylic, Clear, PK4 (36504)
- Scotch Packing Tapes