Shop All Packing Tapes
Scotch
3M™ 373 Carton Sealing Tape, 2.5 Mil, 2" x 55 yds., Red, 6/Case
Mfr # T901373R6PK
Zoro # G4924066
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2"
- Material Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), Biaxially Oriented Polypropylene Film (Backing)
- Thickness 2.5 mil
- Adhesion Strength 50 oz./in.
- Tensile Strength MD Tensile: 30 lb./in.; CD Tensile: 60 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # T901373R6PK
- Zoro # G4924066
- UPC # 841436009836
- Country of Origin United States
- Category Packing Tapes
Dimensions
Width | 2" |
Length | 55 yd. |
Details
Item | Carton Sealing Tape,2x55 yd.,Red,PK6 |
Material | Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), Biaxially Oriented Polypropylene Film (Backing) |
Thickness | 2.5 mil |
Adhesion Strength | 50 oz./in. |
Tensile Strength | MD Tensile: 30 lb./in.; CD Tensile: 60 lb./in. |
Color | Red |
Description
Carton Sealing Tape,2x55 yd.,Red,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEOMAG PRO-L Masterbox, 388 Pieces Per Set (194)
- ZORO SELECT 1/2" Six Ring Field Round Binder, Tan (9200T)
- ELECTRIDUCT Split Wire Loom Tubing- 1.5" x 25ft- White (WL-150-25-WT)
- BROTHER Cartridge, Tape, 1/2""-Rd/We (BRTTZE232)
- SCOTCH HeavyDuty ShippingPackaging Tape, No Color (MMM3850RD)
- SCOTCH Carton Sealing Tape, Clear, 48mm x 50m (373)
- SCOTCH 72mm W x 50m L Clear Sealing Tape (373)
- SCOTCH Carton Sealing Tape, Clear, 72mm x 100m (373)
- SCOTCH Sure Start Easy Unwind Packaging Tape, No Color (MMM145)
- SCOTCH Packaging Tape, Clear (3450S-RD)
- 3M Reposition Tape, UPVC, Clear, 1/2In x 5 Yd (665)
- Scotch Packing Tape & Dispensers