Shop All Packing Tapes
Scotch
3M™ 373 Carton Sealing Tape, 2.5 Mil, 2" x 55 yds., Red, 36/Case
Mfr # T901373R
Zoro # G4924075
product price: $734.99
/pk 36, $20.42/ea
Free Shipping & Returns
$734.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Length 55 yd.
- Material Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), Biaxially Oriented Polypropylene Film (Backing)
- Width 2"
- Thickness 2.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T901373R
- Zoro # G4924075
- UPC # 841436009829
- Country of Origin United States
- Category Packing Tapes
Dimensions
Length | 55 yd. |
Width | 2" |
Details
Item | Carton Sealing Tape,2x55 yd.,Red,PK36 |
Color | Red |
Material | Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), Biaxially Oriented Polypropylene Film (Backing) |
Thickness | 2.5 mil |
Tensile Strength | MD Tensile: 30 lb./in.; CD Tensile: 60 lb./in. |
Adhesion Strength | 50 oz./in. |
Description
Carton Sealing Tape,2x55 yd.,Red,PK36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 5 1/4" x 2 5/8", Green, 100/Case (G14063C)
- MASTERVISION Bulletin/Whiteboard Combination 2 ft.x3ft. Aluminum Frame (XA0302170)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 24", Kraft, 20/Bundle (22XL02)
- C-LINE PRODUCTS 5Tab Poly Binder Index Dividers with Slant Pockets, Assorted, 5ST Set of 12 ST, 60PK (05750-BX)
- SCOTCH Carton Sealing Tape, Blue, 48mm x 50m (373)
- SCOTCH HeavyDuty ShippingPackaging Tape, No Color (MMM3850RD)
- SCOTCH Pouch Tape, 5x6", Transparent, w/Orang (8240)
- SCOTCH MMM6055R 3M/COMMERCIAL (6055R)
- SCOTCH Greener Com Grade Packaging Tape, 3" Core, 1.88"x54.6 yds, Clear, PK12 (3750G-CS12)
- SCOTCH Carton Tape, Polypropylene, Red, 48mm x 50m (373)
- THE BRUSH MAN Clear Packaging Tape, 2” X 110 Yards, 36PK (TAPE-PKG)
- Scotch Packing Tape & Dispensers