Shop All Packing Tapes
Scotch
3M™ 373 Carton Sealing Tape, 2.5 Mil, 2" x 55 yds., Green, 36/Case
Mfr # T901373G
Zoro # G4924151
Free Shipping & Returns
$1,037.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 55 yd.
- Color Green
- Tensile Strength MD Tensile: 30 lb./in.; CD Tensile: 60 lb./in.
- Width 2"
- Adhesion Strength 50 oz./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # T901373G
- Zoro # G4924151
- UPC # 841436009881
- Country of Origin United States
- Category Packing Tapes
Dimensions
Length | 55 yd. |
Width | 2" |
Details
Item | Carton Sealing Tape,2x55 yd.,Green,PK36 |
Color | Green |
Tensile Strength | MD Tensile: 30 lb./in.; CD Tensile: 60 lb./in. |
Adhesion Strength | 50 oz./in. |
Material | Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), Biaxially Oriented Polypropylene Film (Backing) |
Thickness | 2.5 mil |
Description
Carton Sealing Tape,2x55 yd.,Green,PK36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Packing Foam Roll, Non-Perforated, 48" W (56KY96)
- ZORO SELECT Strapping, Crosswoven, 2100 ft. L (16P070)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 3" x 250', Kraft, 1/Roll (SF03)
- UNI-BALL Stick Roller Ball Pen, Micro 0.5mm, Blue Ink, Black Matte Barrel, PK12 (60153)
- SCOTCH MOUNT TAPE1X125""INDOOR (314H-MED)
- SCOTCH Packaging Tape, 1-7/8"x54.6 Yds., 6 Rolls/PK, CL 6PK (MMM35006)
- SCOTCH 3M™ H-180 Carton Sealing Tape Dispenser, 2", Tan/Gray, 1/Each (TD3MH180)
- SCOTCH Box Sealing Tape 371, Red, 48 mm, PK6 (371)
- SCOTCH Scotch(R) Shipping Packaging Tape, PK6 (3950-6)
- SCOTCH Greener Grade Packaging Tape, PK6 (3750G6)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 110 Yd., PK36 (F4085-05G)
- Scotch Packing Tape & Dispensers