Shop All Packing Tapes
Scotch
3M™ 373 Carton Sealing Tape, 2.5 Mil, 2" x 55 yds., Clear, 6/Case
Mfr # T9013736PK
Zoro # G4924249
product price: $187.99
/pk 6, $31.33/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Adhesion Strength 50 oz./in.
- Color Tan
- Width 2"
- Thickness 2.5 mil
- Length 55 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T9013736PK
- Zoro # G4924249
- UPC # 848109033396
- Country of Origin United States
- Category Packing Tapes
Dimensions
Width | 2" |
Length | 55 yd. |
Details
Item | Carton Sealing Tape,2x55 yd.,Clear,PK6 |
Adhesion Strength | 50 oz./in. |
Color | Tan |
Thickness | 2.5 mil |
Tensile Strength | MD Tensile: 30 lb./in.; CD Tensile: 60 lb./in. |
Material | Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), Biaxially Oriented Polypropylene Film (Backing) |
Description
Carton Sealing Tape,2x55 yd.,Clear,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-PU7742CH Torra Milan M Signature Trendy Backpack by Mia K. - Chocolate (MKF-PU7742CH)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 9", 2 mil, Clear, Pk1000 (5CNG8)
- DURABLE OFFICE PRODUCTS Swingclip Report Cover, Clear/Blue, PK25 (2263-07)
- SCHOOL SMART Packing Tape Dispenser with 3 Inch Core (084856)
- SCOTCH Packaging Tape, 2 x 800 in., Clear (145)
- SCOTCH Pouch Tape, 5x6", Transparent, w/Orang (8240)
- SCOTCH Double-Sided Coated Paper Tape (410M)
- SCOTCH Box Seal Tape, Tan, 48 mm x 50 m, PK 36 (355 275)
- SCOTCH Packaging Tape, PK8 (3450-8)
- SCOTCH MOUNTING TAPE 1X60"" (414H)
- DUCK BRAND Packaging Tape, HD, 1.88"x55 yd., Clear, PK6 (CS556PK)
- Scotch Packing Tape & Dispensers