Shop All Packing Tapes
Scotch
3M™ 373 Carton Sealing Tape, 2.5 Mil, 2" x 55 yds., Clear, 36/Case
Mfr # T901373
Zoro # G4924258
product price: $530.99
/pk 36, $14.75/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Adhesion Strength 50 oz./in.
- Material Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), Biaxially Oriented Polypropylene Film (Backing)
- Length 55 yd.
- Tensile Strength MD Tensile: 30 lb./in.; CD Tensile: 60 lb./in.
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T901373
- Zoro # G4924258
- UPC # 00021200723681
- Country of Origin United States
- Category Packing Tapes
Dimensions
Length | 55 yd. |
Width | 2" |
Details
Item | Carton Sealing Tape,2x55 yd.,Clear,PK36 |
Adhesion Strength | 50 oz./in. |
Material | Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), Biaxially Oriented Polypropylene Film (Backing) |
Tensile Strength | MD Tensile: 30 lb./in.; CD Tensile: 60 lb./in. |
Color | Clear |
Thickness | 2.5 mil |
Description
Carton Sealing Tape,2x55 yd.,Clear,PK36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pad Mailer, Recycl Macerated, PK100 (100029793)
- ARMOR WRAP VCI Paper, Brown, 6" L, 6" W, 30 lb., PK1000 (A30G0606)
- SHURTAPE Carton Tape, Clear, 48mm x 100m, PK36 (HP 232)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 16", Kraft, 10/Bundle (493U20)
- SCOTCH Tape, 1.9 mil, 2.84" W x 110 yd L, PK24 (371+)
- SCOTCH Sure Start Easy Unwind Packaging Tape, No Color (MMM145)
- SCOTCH Shipping Packaging Tape, PK48 (3750-CS48)
- SCOTCH Double Sided Tape, Permanent, 1/2x450 in. (137)
- SCOTCH Tough Grip Moving Packaging Tape, 3" Core, 1.88" x 38.2 yd, Clear, PK3 (3500-3-ESF)
- SCOTCH Shipping Tape, w/Dispenser, Box Lock, 1.88"x55 yd, 4/PK, CL 4PK (MMM39504RD)
- TAPE LOGIC Tape Logic® #126 Quiet Carton Sealing Tape, 2.6 Mil, 2" x 110 yds., Clear, 6/Case (T9021266PK)
- Scotch Packing Tape & Dispensers