Shop All Packing Tapes
Scotch
3M™ 373 Carton Sealing Tape, 2.5 Mil, 2" x 55 yds., Blue, 6/Case
Mfr # T901373B6PK
Zoro # G4924370
product price: $260.99
/pk 6, $43.50/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2"
- Thickness 2.5 mil
- Color Clear
- Length 55 yd.
- Tensile Strength MD Tensile: 30 lb./in.; CD Tensile: 60 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T901373B6PK
- Zoro # G4924370
- UPC # 841436009850
- Country of Origin United States
- Category Packing Tapes
Dimensions
Width | 2" |
Length | 55 yd. |
Details
Item | Carton Sealing Tape,2x55 yd.,Blue,PK6 |
Thickness | 2.5 mil |
Color | Clear |
Tensile Strength | MD Tensile: 30 lb./in.; CD Tensile: 60 lb./in. |
Adhesion Strength | 50 oz./in. |
Material | Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), Biaxially Oriented Polypropylene Film (Backing) |
Description
Carton Sealing Tape,2x55 yd.,Blue,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1/2" x 50ft (WL-ED-PSC-050-50)
- BUSINESS SOURCE Business Source BSN20862 Laminating Pouch; Ltr; 5Mil; 9 in. x 11.5 in.; 100-BX; Clear (BSN20862)
- UNIVERSAL Insertable Tab Index, 5-Tab, 11 x 8.5, Buff, PK24 (UNV20830)
- PENTEL Mechanical Pencil, 0.5mm, Black, PK12 (PENAZ125A)
- SCOTCH MMM6055R 3M/COMMERCIAL (6055R)
- SCOTCH Tape Mounting Hvydty 1X50In (114/DC)
- SCOTCH Carton Tape, Clear, 48mm x 1500m, PK6 (371)
- SCOTCH Packing Tape Clr 54.6Yd (3650)
- SCOTCH Shipping Tape, w/Dispensers, Box Lock, 1.88"x22.2 yd, 6/PK, CL 6PK (MMM1956)
- SCOTCH Performance Packaging Tape, PK6 (3750-6)
- TAPE LOGIC Tape Logic® #291 Industrial Tape, 2.6 Mil, 2" x 110 yds., Clear, 6/Case (T9022916PK)
- Scotch Packing Tape & Dispensers