Shop All Packing Tapes
Scotch
3M™ 373 Carton Sealing Tape, 2.5 Mil, 2" x 1000 yds., Clear, 6/Case
Mfr # T903373
Zoro # G4924985
product price: $1,861.99
/pk 6, $310.33/ea
Free Shipping & Returns
$1,861.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), BOPP (Backing)
- Adhesion Strength 50 oz./in.
- Features Used for Box Sealing, Splicing, Recouperage and Other Demanding Packaging Applications; Meets CID A-A-1684B
- Thickness 2.5 mil
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T903373
- Zoro # G4924985
- UPC # 00021200723773
- Country of Origin United States
- Category Packing Tapes
Dimensions
Length | 1000 yd. |
Width | 2" |
Details
Item | Carton Sealing Tape,2x1000 yd.,Clear,PK6 |
Material | Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), BOPP (Backing) |
Adhesion Strength | 50 oz./in. |
Features | Used for Box Sealing, Splicing, Recouperage and Other Demanding Packaging Applications; Meets CID A-A-1684B |
Thickness | 2.5 mil |
Color | Clear |
Tensile Strength | MD Tensile: 30 lb./in.; CD Tensile: 60 lb./in. |
Description
Carton Sealing Tape,2x1000 yd.,Clear,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Printable Self-Adhesive Permanent ID Labels, 3/4" dia, Clear, PK400 (04222)
- UNIVERSAL ONE Writing Pad, College, 8-1/2x11in, 100 Sh. (UNV66600)
- VESTIL Steel Strapping Cutter, 0.375-1.25" (PKG-C-125)
- SCHOLASTIC TEACHING RESOURCES Read, Sort + Write - Phonics (SC860648)
- SCOTCH 3M™ 311 Carton Sealing Tape, 2.0 Mil, 2" x 110 yds., Clear, 6/Case (T9023116PK)
- SCOTCH Carton Tape, Red on Clear, 72mm x 100m (3779)
- SCOTCH Tape Pack W/Dispenser 48Mmx35M (3500S-RD)
- SCOTCH 3M™ 371 Carton Sealing Tape, 1.9 Mil, 3" x 1000 yds., Clear, 4/Case (T9033371)
- SCOTCH Sealing Tape, PK24 (373+)
- SCOTCH Carton Tape, Polyester, Clr, 72mm x50m, PK24 (355)
- SCOTCH Packaging Tape, UPVC, 25.4mm W, PK36 (681)
- Scotch Packing Tape & Dispensers