Shop All Packing Tapes
Scotch
3M™ 372 Carton Sealing Tape, 2.2 Mil, 3" x 55 yds., Clear, 24/Case
Mfr # T905372
Zoro # G4923506
product price: $672.99
/pk 24, $28.04/ea
Free Shipping & Returns
$672.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength MD Tensile: 26 lb./in.; CD Tensile: 52 lb./in.
- Thickness 2.2 mil
- Color Clear
- Adhesion Strength 45 oz./in.
- Material Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), Biaxially Oriented Polypropylene Film (Backing)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T905372
- Zoro # G4923506
- UPC # 00021200723469
- Country of Origin United States
- Category Packing Tapes
Dimensions
Length | 55 yd. |
Width | 3" |
Details
Item | Carton Sealing Tape,3x55 yd.,Clear,PK24 |
Tensile Strength | MD Tensile: 26 lb./in.; CD Tensile: 52 lb./in. |
Thickness | 2.2 mil |
Color | Clear |
Adhesion Strength | 45 oz./in. |
Material | Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), Biaxially Oriented Polypropylene Film (Backing) |
Description
Carton Sealing Tape,3x55 yd.,Clear,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCI Pci New Compatible Dell 330-2650 Pk941 Rr700 Xl High-Yield Black (330-2650PC)
- XEROX Xerox Staple Cartridge for Booklet Maker, 5,000 Staples/Ctg (008R13177)
- C-LINE PRODUCTS Shop Ticket Holder, Zip, 9x12, PK15 (82912)
- ZEBRA PEN ZD421T 203DPI TT USB RJ45 DB9 (ZD4A042-301E00EZ)
- SCOTCH Packing Tape, w/ Dispenser, 2"x22.2 Yds', 6 Rolls/PK, Clear 6PK (MMM1426)
- SCOTCH StrppngTpe8898Blue, 72mmx55m, PK3 (8898)
- SCOTCH 3750 Packaging Tape w/DP300 Disp, 3" Core, 1.88"x54.6 yds, Clear, PK12 (3750-12-DP3)
- SCOTCH Carton Sealing Tape, Polypropylene, PK36 (371)
- SCOTCH Carton Tape, Clear, 48mm x 914m, PK6 (371)
- SCOTCH Box Sealing Tape 371, Clear, 48, PK4 (371)
- ZORO SELECT Marking Tape, Roll, 1In W, 216 ft. L (15D714)
- Scotch Packing Tapes