Shop All Packing Tapes
Scotch
3M™ 372 Carton Sealing Tape, 2.2 Mil, 3" x 110 yds., Clear, 6/Case
Mfr # T90553726PK
Zoro # G4923698
product price: $469.99
/pk 6, $78.33/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 2.2 mil
- Length 110 yd.
- Adhesion Strength 45 oz./in.
- Width 3"
- Tensile Strength MD Tensile: 26 lb./in.; CD Tensile: 52 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T90553726PK
- Zoro # G4923698
- UPC # 848109033402
- Country of Origin United States
- Category Packing Tapes
Dimensions
Length | 110 yd. |
Width | 3" |
Details
Item | Carton Sealing Tape,3x110 yd.,Clear,PK6 |
Thickness | 2.2 mil |
Adhesion Strength | 45 oz./in. |
Tensile Strength | MD Tensile: 26 lb./in.; CD Tensile: 52 lb./in. |
Material | Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), Biaxially Oriented Polypropylene Film (Backing) |
Description
Carton Sealing Tape,3x110 yd.,Clear,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Pen, Energel, Alloy Rt, 0.7, Aq (BL407LSA)
- OHAUS Digital Compact Bench Scale 6kg Capacity (RC41M6)
- ZORO SELECT Tape Replacement Blade, 10W In. (8NCA9)
- MIP Steel Strapping Sealer, Front Action (MIP-1120-34)
- SCOTCH Tough Grip Moving Packaging Tape, 3" Core, 1.88" x 38.2 yd, Clear, PK3 (3500-3-ESF)
- SCOTCH Carton Sealing Tape, Yellow, 48mm x 50m (373)
- SCOTCH Shipping Packaging Tape, PK48 (3750-CS48)
- SCOTCH Packaging Tape, Heavy Duty, Clear, PK36 (3850-CS36)
- SCOTCH Commercial Grade Packaging Tape, PK36 (3750-CS)
- SCOTCH Scotch Sealing Tape Clear, 48 mm x 100 m (373+)
- TAPE LOGIC Tape Logic® #400 Industrial Tape, 2 Mil, 2" x 110 yds, Clear, 6/Case (T9024006PK)
- Scotch Packing Tapes