Shop All Packing Tapes
Scotch
3M™ 372 Carton Sealing Tape, 2.2 Mil, 2" x 55 yds., Clear, 6/Case
Mfr # T9013726PK
Zoro # G4924267
product price: $136.99
/pk 6, $22.83/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Adhesion Strength 45 oz./in.
- Material Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), Biaxially Oriented Polypropylene Film (Backing)
- Tensile Strength MD Tensile: 26 lb./in.; CD Tensile: 52 lb./in.
- Color Clear
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T9013726PK
- Zoro # G4924267
- UPC # 848109033389
- Country of Origin United States
- Category Packing Tapes
Dimensions
Width | 2" |
Length | 55 yd. |
Details
Item | Carton Sealing Tape,2x55 yd.,Clear,PK6 |
Adhesion Strength | 45 oz./in. |
Material | Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), Biaxially Oriented Polypropylene Film (Backing) |
Tensile Strength | MD Tensile: 26 lb./in.; CD Tensile: 52 lb./in. |
Color | Clear |
Thickness | 2.2 mil |
Description
Carton Sealing Tape,2x55 yd.,Clear,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REPLOGLE GLOBES Traveler Globe Blue Finish (30513)
- QUARTET Infinity Glass Marker Board, Frosted, 48 x 36 (G4836F)
- SHARPIE Metallic , Permanent, Fine Point, 2/PK, Silver PK (SAN39108PP)
- TAPE LOGIC Tape Logic® Labels, "Attention Receiving - Do Not Sign For This Shipment", 8" x 10", Red/White, 250/Roll (DL1334)
- SCOTCH Packaging Tape, 2 Rolls With Dispenser, 1-7/8"x54.6Yds, Clear 18PK (MMM37502ST)
- SCOTCH Packaging Tape, 1-7/8"x54.6 Yds., 6 Rolls/PK, CL 6PK (MMM35006)
- SCOTCH MOUNT TAPE1X125""INDOOR (314H-MED)
- SCOTCH Pouch Tape, 5x6", Transparent, w/Orang (8240)
- SCOTCH 3M™ 311 Carton Sealing Tape, 2.0 Mil, 2" x 110 yds., Clear, 6/Case (T9023116PK)
- SCOTCH Double-Sided Coated Paper Tape (410M)
- 3M Carton Sealing Tape, 48 mm W, 100 m L, 2 mil Thick, Clear, Standard Duty, PK36 (311+)
- Scotch Packing Tapes