Shop All Packing Tapes
Scotch
3M™ 372 Carton Sealing Tape, 2.2 Mil, 2" x 110 yds., Clear, 6/Case
Mfr # T9023726PK
Zoro # G4924775
product price: $270.99
/pk 6, $45.17/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), BOPP (Backing)
- Adhesion Strength 45 oz./in.
- Width 2"
- Thickness 2.2 mil
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T9023726PK
- Zoro # G4924775
- UPC # 848109033426
- Country of Origin United States
- Category Packing Tapes
Dimensions
Width | 2" |
Length | 110 yd. |
Details
Item | Carton Sealing Tape,2x110 yd.,Clear,PK6 |
Material | Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), BOPP (Backing) |
Adhesion Strength | 45 oz./in. |
Thickness | 2.2 mil |
Color | Clear |
Tensile Strength | MD Tensile: 26 lb./in.; CD Tensile: 52 lb./in. |
Features | High Edge Tear and Split Resistance Ideal for Palletized and Unitized Loads; Excellent Adhesion to Recycled Liner Paper and Fiberboard |
Description
Carton Sealing Tape,2x110 yd.,Clear,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Click Pen, Black, PK24 (CSM241-BK)
- UNIVERSAL Fixed-Depth Brown Corrugated Shipping Boxes, RSC, Small, 6"x8"x5", Brown Kraft, PK25, 25PK (1539095)
- HAMMERMILL Paper, Colored, Gold, PK500 (10316-8)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 8"x 12", Clear (R812)
- SCOTCH Carton Tape, Red on Clear, 72mm x 100m (3779)
- SCOTCH Box Sealing Tape, 72mm x 50 m, Clr, PK24 (375 681)
- SCOTCH Packaging Tape, UPVC, 25.4mm W, PK36 (681)
- SCOTCH Packaging Tape, PK8 (3450-8)
- SCOTCH Floor Marking Tape, Clear, 72 yd, PK24 (681)
- SCOTCH 3M™ 373 Carton Sealing Tape, 2.5 Mil, 2" x 55 yds., Red, 36/Case (T901373R)
- SCOTCH Packaging Tape, 0.15m L, 50.8mm W, PK40 (3750P)
- Scotch Packing Tapes