Shop All Packing Tapes
Scotch
3M™ 372 Carton Sealing Tape, 2.2 Mil, 2" x 110 yds., Clear, 36/Case
Mfr # T902372
Zoro # G4924781
product price: $1,454.99
/pk 36, $40.42/ea
Free Shipping & Returns
$1,454.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 2.2 mil
- Features High Edge Tear and Split Resistance Ideal for Palletized and Unitized Loads; Excellent Adhesion to Recycled Liner Paper and Fiberboard
- Adhesion Strength 45 oz./in.
- Tensile Strength MD Tensile: 26 lb./in.; CD Tensile: 52 lb./in.
- Length 110 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T902372
- Zoro # G4924781
- UPC # 00021200730474
- Country of Origin United States
- Category Packing Tapes
Dimensions
Length | 110 yd. |
Width | 2" |
Details
Item | Carton Sealing Tape,2x110 yd.,Clear,PK36 |
Thickness | 2.2 mil |
Features | High Edge Tear and Split Resistance Ideal for Palletized and Unitized Loads; Excellent Adhesion to Recycled Liner Paper and Fiberboard |
Adhesion Strength | 45 oz./in. |
Tensile Strength | MD Tensile: 26 lb./in.; CD Tensile: 52 lb./in. |
Material | Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), BOPP (Backing) |
Color | Clear |
Description
Carton Sealing Tape,2x110 yd.,Clear,PK36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE 2-drawer Storage Organizer (82978)
- BIC Correction Tape, White, PK2 (BICWOTAPP21)
- ZORO SELECT Side Loading Boxes, 26" x 6" x 20", Kraft, 10/Bundle (22XL80)
- SEALER SALES Replacement Kit for TISF-302 (RK-12F-TISF-302)
- SCOTCH Packaging Tape Refill, 1-7/8"x54.6 Yds, 6 rolls/PK, Clear 6PK (MMM38506)
- SCOTCH Carton Sealing Tape, Blue, 48mm x 50m (373)
- SCOTCH Carton Tape, Red on Clear, 48mm x 100m (3779)
- SCOTCH Sealing Tape, PK 36 (373+)
- SCOTCH Sure Start Packaging Tape, No Color, 6PK (MMMDP1000RF6)
- SCOTCH TAPE MOUNTING CLR 1""X60"" (410H)
- BERTECH ESD Anti-Static Packaging Tape, 1 3/4 In. Wide x 36 Yards Long, Clear (ESDCT3C-1 3/4)
- Scotch Packing Tapes