Shop All Packing Tapes
Scotch
3M™ 371 Carton Sealing Tape, 1.9 Mil, 3" x 55 yds., Clear, 6/Case
Mfr # T9063716PK
Zoro # G4923390
product price: $171.99
/pk 6, $28.67/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3"
- Tensile Strength MD Tensile: 22 lb./in.; CD Tensile: 44 lb./in.
- Thickness 1.8 mil
- Adhesion Strength 40 oz./in.
- Length 55 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T9063716PK
- Zoro # G4923390
- UPC # 848109033358
- Country of Origin United States
- Category Packing Tapes
Dimensions
Width | 3" |
Length | 55 yd. |
Details
Item | Carton Sealing Tape,3x55 yd.,Clear,PK6 |
Tensile Strength | MD Tensile: 22 lb./in.; CD Tensile: 44 lb./in. |
Thickness | 1.8 mil |
Adhesion Strength | 40 oz./in. |
Color | Blue, Clear, Green, Red, Tan, White, Yellow |
Material | Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), Biaxially Oriented Polypropylene Film (Backing) |
Description
Carton Sealing Tape,3x55 yd.,Clear,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Highlighter, Chisel Tip Fluorescent Green PK12 (27026)
- EXPO Low Odor Dry Erase Markers with 6-Marker Organizer and Eraser (80556)
- SAX Low Fire Moist Earthenware Clay, 50 Pounds, Red (45027M)
- DOWLING MAGNETS Large Magnetic Sentence Strips, PK10 (733020)
- SCOTCH Shipping Tape, w/Dispenser, Box Lock, 1.88"x55 yd, 4/PK, CL 4PK (MMM39504RD)
- SCOTCH 3M™ 371 Carton Sealing Tape, 1.9 Mil, 2" x 110 yds., Clear, 36/Case (T902371)
- SCOTCH Carton Sealing Tape, Clear, 48mm x 100m (373)
- SCOTCH Packing Tape, 1-7/8"x109.3 Yds., 3" Core, 6/PK, Clear 6PK (MMM3350L6)
- SCOTCH Carton Sealing Tape, White, 48mm x 50m (373)
- SCOTCH Carton Tape, Polyester, Clr, 72mm x50m, PK24 (355)
- DUCK BRAND Commercial Packing Tape, 1.9mil, 1.88"x55Yd, 6RL/PK, Clear 6PK (DUC240053)
- Scotch Packing Tape & Dispensers