Shop All Packing Tapes
Scotch
3M™ 371 Carton Sealing Tape, 1.9 Mil, 3" x 55 yds., Clear, 24/Case
Mfr # T906371
Zoro # G4923409
product price: $483.99
/pk 24, $20.17/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3"
- Length 55 yd.
- Adhesion Strength 40 oz./in.
- Color Tan
- Thickness 1.8 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T906371
- Zoro # G4923409
- UPC # 00021200192791
- Country of Origin United States
- Category Packing Tapes
Dimensions
Width | 3" |
Length | 55 yd. |
Details
Item | Carton Sealing Tape,3x55 yd.,Clear,PK24 |
Adhesion Strength | 40 oz./in. |
Color | Tan |
Thickness | 1.8 mil |
Tensile Strength | MD Tensile: 22 lb./in.; CD Tensile: 44 lb./in. |
Material | Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), Biaxially Oriented Polypropylene Film (Backing) |
Description
Carton Sealing Tape,3x55 yd.,Clear,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORECO Enclosed Bulletin Board, Coffee, 3 Door (94PC2-I)
- MALIN CO Baling Wire, 0.041 Dia, 223.0 ft. (08-0410-001S)
- ZORO SELECT Bogus Paper, 50 lb., Gray, 48 In. W (5PGT3)
- U-MARK 100P Fine Line Marker Yellow (10206FL)
- SCOTCH 3750 Packaging Tape w/DP300 Disp, 3" Core, 1.88"x54.6 yds, Clear, PK12 (3750-12-DP3)
- SCOTCH Carton Sealing Tape, White, 48mm x 50m (373)
- SCOTCH Carton Tape, Clear, 72mm x 1500m, PK4 (371)
- SCOTCH Performance Packaging Tape, PK6 (3750-6)
- SCOTCH Box Sealing Tape, 48mm x 50 m, Clr, PK36 (375 467)
- SCOTCH Double Sided Tape, 1/2 x 250 in., PK3 (3136)
- TAPE LOGIC Tape Logic® #220 Industrial Tape, 2.2 Mil, 3" x 110 yds., Clear, 24/Case (T905220)
- Scotch Packing Tape & Dispensers