Shop All Packing Tapes
Scotch
3M™ 371 Carton Sealing Tape, 1.9 Mil, 3" x 110 yds., Tan, 24/Case
Mfr # T905371T
Zoro # G4923646
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength MD Tensile: 22 lb./in.; CD Tensile: 44 lb./in.
- Thickness 1.8 mil
- Width 3"
- Adhesion Strength 40 oz./in.
- Material Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), Biaxially Oriented Polypropylene Film (Backing)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # T905371T
- Zoro # G4923646
- UPC # 00021200615252
- Country of Origin United States
- Category Packing Tapes
Dimensions
Width | 3" |
Length | 110 yd. |
Details
Item | Carton Sealing Tape,3x110 yd.,Tan,PK24 |
Tensile Strength | MD Tensile: 22 lb./in.; CD Tensile: 44 lb./in. |
Thickness | 1.8 mil |
Adhesion Strength | 40 oz./in. |
Material | Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), Biaxially Oriented Polypropylene Film (Backing) |
Color | Clear |
Description
Carton Sealing Tape,3x110 yd.,Tan,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Clipboard Metal Clip (00897)
- SWINGLINE Stapler, 747, Business, Black (74741)
- BUBBLE WRAP Bubble Rolls, 375 ft. L, 48" W (100032440)
- REDIFORMOF Rediform, Wirebound Call Register, 8 1/2 X 11, 3, 700 Forms/book (50111)
- SCOTCH 3M™ 373 Carton Sealing Tape, 2.5 Mil, 3" x 55 yds., Clear, 6/Case (T9053736PK)
- SCOTCH Carton Sealing Tape, Clear, 48mm x 100m (373)
- SCOTCH Packaging Tape, Clear (3450S-RD)
- SCOTCH Carton Tape, Clear, 72mm x 100m, PK24 (313)
- SCOTCH Heavy-Duty Shipping Packing Tape In Dispenser, 1.88" x 800", PK6 (1426)
- SCOTCH Packaging Tape, 1.88" x 43.7 yards, 6/PK, Clear 6PK (MMM3500406)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 110 Yd., PK36 (G8152G)
- Scotch Packing Tape & Dispensers