Shop All Packing Tapes
Scotch
3M™ 371 Carton Sealing Tape, 1.9 Mil, 3" x 110 yds., Clear, 6/Case
Mfr # T9053716PK
Zoro # G4923716
Free Shipping & Returns
$85.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3"
- Length 110 yd.
- Adhesion Strength 40 oz./in.
- Thickness 1.8 mil
- Tensile Strength MD Tensile: 22 lb./in.; CD Tensile: 44 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # T9053716PK
- Zoro # G4923716
- UPC # 848109033365
- Country of Origin United States
- Category Packing Tapes
Dimensions
Width | 3" |
Length | 110 yd. |
Details
Item | Carton Sealing Tape,3x110 yd.,Clear,PK6 |
Adhesion Strength | 40 oz./in. |
Thickness | 1.8 mil |
Tensile Strength | MD Tensile: 22 lb./in.; CD Tensile: 44 lb./in. |
Color | Tan |
Material | Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), Biaxially Oriented Polypropylene Film (Backing) |
Description
Carton Sealing Tape,3x110 yd.,Clear,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (53XM39)
- THE OP Blank Slate Game (BL123-537)
- AVERY Surface Safe ID Labels, Inkjet/Laser, 7/8 x 2 5/8, White, PK825 (61501)
- SCOTCH Handheld Tape Dispenser Kit, 2 In., PK4 (PSD2)
- SCOTCH Box Sealing Tape, 72mm x 50 m, Clr, PK24 (375 681)
- SCOTCH Carton Tape, Polyester, Clr, 72mm x50m, PK24 (355)
- SCOTCH Packing Tape w/Refillable Dispensers, 2"x22.2 Yds., 6/PK, CL 6PK (MMM1456)
- SCOTCH 3M™ 311 Carton Sealing Tape, 2.0 Mil, 2" x 110 yds., Clear, 6/Case (T9023116PK)
- SCOTCH Box Sealing Tape 375, Tan, 48 m, PK36 (375)
- SCOTCH Box Lock Shipping Packaging Tape, 3" Core, 1.88" x 54.6 yd, Clear, PK6 (3950-6)
- 3M Carton Sealing Tape, Clear, 2Inx12In, PK100 (3M 375 48MM X 12" - 100/PK)
- Scotch Packing Tapes