Shop All Packing Tapes
Scotch
3M™ 371 Carton Sealing Tape, 1.9 Mil, 3" x 1000 yds., Clear, 4/Case
Mfr # T9033371
Zoro # G4923847
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1000 yd.
- Width 3"
- Color Clear
- Tensile Strength MD Tensile: 22 lb./in.; CD Tensile: 44 lb./in.
- Thickness 1.8 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # T9033371
- Zoro # G4923847
- UPC # 021200181986
- Country of Origin United States
- Category Packing Tapes
Dimensions
Length | 1000 yd. |
Width | 3" |
Details
Item | Carton Sealing Tape,3x1000 yd.,Clear,PK4 |
Color | Clear |
Tensile Strength | MD Tensile: 22 lb./in.; CD Tensile: 44 lb./in. |
Thickness | 1.8 mil |
Adhesion Strength | 40 oz./in. |
Material | Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), Biaxially Oriented Polypropylene Film (Backing) |
Description
Carton Sealing Tape,3x1000 yd.,Clear,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 1256-41-10 10" Straight Cut Tin Shears (1256-41-10)
- PENTEL Of America Rsvp Black Fine Point Ballpoint Pen (PE97619)
- CASSIDA Cassida C-C200 Coin Sorter Wrapper (C-C200)
- RICOH Black Toner Cartridge 10K YLD (841586)
- SCOTCH Box Sealing Tape, 72mm x 50 m, Clr, PK24 (375 681)
- SCOTCH Carton Sealing Tape, Blue, 48mm x 50m (373)
- SCOTCH 3M™ 371 Carton Sealing Tape, 1.9 Mil, 3" x 110 yds., Clear, 24/Case (T905371)
- SCOTCH H-122 Carton Sealing Tape Dispenser, 2", Gray (TD3MH122)
- SCOTCH Carton Sealing Tape, 50m L, 72mm W, PK6 (371)
- SCOTCH Tape Mounting Hvydty 1X50In (114/DC)
- SCOTCH Book Tape, Clear, PK8 (845-VP)
- Scotch Packing Tapes