Shop All Packing Tapes
Scotch
3M™ 371 Carton Sealing Tape, 1.9 Mil, 2" x 55 yds., Clear, 6/Case
Mfr # T9013716PK
Zoro # G4924285
product price: $67.55
/pk 6, $11.26/ea
$67.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), Biaxially Oriented Polypropylene Film (Backing)
- Adhesion Strength 40 oz./in.
- Width 2"
- Length 55 yd.
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T9013716PK
- Zoro # G4924285
- UPC # 848109033341
- Country of Origin United States
- Category Packing Tapes
Dimensions
Width | 2" |
Length | 55 yd. |
Details
Item | Carton Sealing Tape,2x55 yd.,Clear,PK6 |
Material | Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), Biaxially Oriented Polypropylene Film (Backing) |
Adhesion Strength | 40 oz./in. |
Color | Clear |
Tensile Strength | MD Tensile: 22 lb./in.; CD Tensile: 44 lb./in. |
Thickness | 1.8 mil |
Description
Carton Sealing Tape,2x55 yd.,Clear,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOWLING MAGNETS Magnetic Dry Erase Boards, Double-Sided Blank/Blank, PK5 (735207)
- AVERY DENNISON 3" Poly Binder (79811)
- ZORO SELECT Corrugated Boxes, 13" x 10" x 9", Kraft, 25/Bundle (22XL57)
- QUARTET 24"x36" Melamine Dry Erase Board (ET32EU)
- SCOTCH Commercial Grade Packaging Tape, PK36 (3750-CS)
- SCOTCH Sealing Tape, PK24 (373+)
- SCOTCH Tape, Roll, Transp, 3/4X1296" (600341296)
- SCOTCH Carton Sealing Tape, Green, 48mm x 50m (373)
- SCOTCH Box Sealing Tape 375, Tan, 48 m, PK36 (375)
- SCOTCH Packaging Tape Pad, 2"x6", 25/PK, Clear 2PK (MMM3750P2CR)
- TAPE LOGIC Tape Logic® #260CC Crystal Clear Tape, 2.6 Mil, 2" x 55 yds., Clear, 36/Case (T901260CC)
- Scotch Packing Tape & Dispensers