Shop All Packing Tapes
Scotch
3M™ 371 Carton Sealing Tape, 1.9 Mil, 2" x 110 yds., Tan, 6/Case
Mfr # T902371T6PK
Zoro # G4924608
product price: $100.99
/pk 6, $16.83/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tan
- Width 2"
- Thickness 1.8 mil
- Length 110 yd.
- Material Hot Melt Synthetic Rubber Resin (Adhesive), Polypropylene Film (Backing)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T902371T6PK
- Zoro # G4924608
- UPC # 841436009713
- Country of Origin United States
- Category Packing Tapes
Dimensions
Width | 2" |
Length | 110 yd. |
Details
Item | Carton Sealing Tape,2x110 yd.,Tan,PK6 |
Color | Tan |
Thickness | 1.8 mil |
Material | Hot Melt Synthetic Rubber Resin (Adhesive), Polypropylene Film (Backing) |
Tensile Strength | 22 lb./in. |
Features | High Edge Tear and Split Resistance Ideal for General Industrial Applications; Meets FDA Requirements for Indirect Food Contact |
Adhesion Strength | 40 oz./in. |
Description
Carton Sealing Tape,2x110 yd.,Tan,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Red Certificate Holders, Diploma Holders, Document Covers with Gold Foil Border, 25PK (65253)
- SEALER SALES Temperature Controller for W-300DAT, W-300DATS, W-300DT(S), W-220DT, W-450DT (TMC-W-300DAT)
- PENTEL Mechanical Pencil, 0.7mm, Black, PK12 (PENQE417A)
- ZORO SELECT Corrugated Boxes, 11" x 8" x 8", Kraft, 25/Bundle (11R195)
- SCOTCH 72mm W x 50m L Clear Sealing Tape (375)
- SCOTCH Shipping Tape, w/Dispensers, Box Lock, 1.88"x22.2 yd, 6/PK, CL 6PK (MMM1956)
- SCOTCH Box Seal Tape, Tan, 48 mm x 50 m, PK 36 (355 275)
- SCOTCH MOUNTING TAPE 3/4""X350"" (110H-LONG-DC)
- SCOTCH Carton Sealing Tape, Yellow, 48mm x 50m (373)
- SCOTCH Double-Sided Coated Paper Tape (410M)
- TAPE LOGIC Tape Logic® Carton Sealing Tape, 2.2 Mil, 2" x 110 yds., Yellow, 6/Case (T90222Y6PK)
- Scotch Packing Tape & Dispensers