Shop All Packing Tapes
Scotch
3M™ 371 Carton Sealing Tape, 1.9 Mil, 2" x 110 yds., Tan, 36/Case
Mfr # T902371T
Zoro # G4924617
product price: $400.99
/pk 36, $11.14/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tan
- Thickness 1.8 mil
- Material Hot Melt Synthetic Rubber Resin (Adhesive), Polypropylene Film (Backing)
- Features High Edge Tear and Split Resistance Ideal for General Industrial Applications; Meets FDA Requirements for Indirect Food Contact
- Tensile Strength 22 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T902371T
- Zoro # G4924617
- UPC # 00021200158728
- Country of Origin United States
- Category Packing Tapes
Dimensions
Width | 2" |
Length | 110 yd. |
Details
Item | Carton Sealing Tape,2x110 yd.,Tan,PK36 |
Color | Tan |
Thickness | 1.8 mil |
Material | Hot Melt Synthetic Rubber Resin (Adhesive), Polypropylene Film (Backing) |
Features | High Edge Tear and Split Resistance Ideal for General Industrial Applications; Meets FDA Requirements for Indirect Food Contact |
Tensile Strength | 22 lb./in. |
Adhesion Strength | 40 oz./in. |
Description
Carton Sealing Tape,2x110 yd.,Tan,PK36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Workstream by Computer Case CPU Holder_Thin Client Mini PC Multi-Mount (34539)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ32)
- LEARNING RESOURCES Snap it Up Card Games, Addition/Subtraction (3044)
- FORNEY White Window Marker (70853)
- SCOTCH 3M™ H-180 Carton Sealing Tape Dispenser, 2", Tan/Gray, 1/Each (TD3MH180)
- SCOTCH Heavy Duty Packaging Tape, Clear, PK6 (38506)
- SCOTCH Packaging Tape, 48mm W, 50m L, 3.1 mil Thick, Clear, Heavy Duty (375)
- SCOTCH Tape, Roll, Transp, 1/2X1296" (600121296)
- SCOTCH MMM Tough Grip Moving Packaging Tape, 6 Roll Per Pack (35006ESF)
- SCOTCH MOUNT TAPE1X125""INDOOR (314H-MED)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 3 In. x 110 Yd., PK24 (G8186G)
- Scotch Packing Tapes