Shop All Packing Tapes
Scotch
3M™ 371 Carton Sealing Tape, 1.9 Mil, 2" x 110 yds., Clear, 6/Case
Mfr # T9023716PK
Zoro # G4924790
product price: $57.55
/pk 6, $9.59/ea
$57.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength 22 lb./in.
- Width 2"
- Length 110 yd.
- Thickness 1.8 mil
- Features High Edge Tear and Split Resistance Ideal for General Industrial Applications; Meets FDA Requirements for Indirect Food Contact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T9023716PK
- Zoro # G4924790
- UPC # 848109033372
- Country of Origin United States
- Category Packing Tapes
Dimensions
Width | 2" |
Length | 110 yd. |
Details
Item | Carton Sealing Tape,2x110 yd.,Clear,PK6 |
Tensile Strength | 22 lb./in. |
Thickness | 1.8 mil |
Features | High Edge Tear and Split Resistance Ideal for General Industrial Applications; Meets FDA Requirements for Indirect Food Contact |
Adhesion Strength | 40 oz./in. |
Material | Hot Melt Synthetic Rubber Resin (Adhesive), Polypropylene Film (Backing) |
Color | Clear |
Description
Carton Sealing Tape,2x110 yd.,Clear,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPAC DUFFLE, BLACK, UNPRINTED (D2006-BLACK)
- SAMSONITE Portfolio, w/ Writing Pad, 3/4"Wx9-3/4"Lx12-1/2"H, Black (SML1164641041)
- COSCO Paint Marker, Extra Large Tip, White Color Family, Paint (038873)
- KONICA MINOLTA Black Toner Cartridge 29K YLD (TN319K)
- SCOTCH Tough Grip Moving Packaging Tape, 3" Core, 1.88" x 54.6 yds, Clear (3500-RD)
- SCOTCH StrppngTpe8898Blue, 72mmx55m, PK3 (8898)
- SCOTCH Packaging Tape, Lightweight, PK6 (3350-6)
- SCOTCH Tape, 1.9 mil, 1.89" W x 110 yd L, PK36 (371+)
- SCOTCH Carton Tape, Polypropylene, Tan, 48mm x 50m (373)
- SCOTCH Greener Com Grade Packaging Tape, 3" Core, 1.88"x54.6 yds, Clear, PK12 (3750G-CS12)
- ZORO SELECT Carton Sealing Tape, Clear, 48mmx50m, PK36 (31HJ29)
- Scotch Packing Tapes