Shop All Packing Tapes
Scotch
3M™ 371 Carton Sealing Tape, 1.9 Mil, 2" x 1000 yds., Clear, 6/Case
Mfr # T903371
Zoro # G4925000
product price: $355.99
/pk 6, $59.33/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2"
- Material Hot Melt Synthetic Rubber Resin (Adhesive), Polypropylene Film (Backing)
- Adhesion Strength 40 oz./in.
- Thickness 1.8 mil
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T903371
- Zoro # G4925000
- UPC # 00021200136818
- Country of Origin United States
- Category Packing Tapes
Dimensions
Width | 2" |
Length | 1000 yd. |
Details
Item | Carton Sealing Tape,2x1000 yd.,Clear,PK6 |
Material | Hot Melt Synthetic Rubber Resin (Adhesive), Polypropylene Film (Backing) |
Adhesion Strength | 40 oz./in. |
Thickness | 1.8 mil |
Color | Clear |
Features | High Edge Tear and Split Resistance Ideal for General Industrial Applications; Meets FDA Requirements for Indirect Food Contact |
Tensile Strength | 22 lb./in. |
Description
Carton Sealing Tape,2x1000 yd.,Clear,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HP Toner Cartridge, Cyan (CE411A)
- ZORO SELECT 1-3/8" x 2-3/4" Red Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKW8)
- POST-IT Original Pads in Cape Town Colors, 1 3/8 x 1 7/8, Plain, 100-Sht, PK24 (65324ANVAD)
- GOLD SEAL Sheet Protectors, Clear Heavyweight Poly, 8.5in. x 11in., 200PK (81417)
- SCOTCH 72mm W x 50m L Clear Sealing Tape (373)
- SCOTCH MOUNTING TAPE 1X60"" (414H)
- SCOTCH Packaging Tape, 1.88 s x 900 in., PK6 (DP-1000RF6)
- SCOTCH 3M™ 371 Carton Sealing Tape, 1.9 Mil, 3" x 1000 yds., Clear, 4/Case (T9033371)
- SCOTCH Floor Marking Tape, Clear, 72 yd, PK24 (681)
- SCOTCH Packing Tape, 1-7/8"x109.3 Yds., 3" Core, 6/PK, Clear 6PK (MMM3350L6)
- INTERTAPE Carton Sealing Tape, PK6 (F4030-05)
- Scotch Packing Tape & Dispensers