Shop All Shipping Labels
Scotch
3M™ 3565 Label Protection Tape, 1.9 Mil, 5" x 110 yds., Clear, 12/Case
Mfr # T9953565
Zoro # G5718076
product price: $632.99
/pk 12, $52.75/ea
Free Shipping & Returns
$632.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Label Width 5"
- Color Clear
- Length 110 yds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T9953565
- Zoro # G5718076
- UPC # 50021200731551
- Country of Origin Canada
- Category Shipping Labels
Dimensions
Label Width | 5" |
Length | 110 yds |
Details
Item | Label,Protection Tape,5"x110 yd.,PK12 |
Color | Clear |
Description
Label,Protection Tape,5 In.x110 yd.,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVE WARE Double Wall Party Tub Royal (RM-DWTUB-ROY)
- NATIONAL CHECKING National Checking Register Roll 2.25 White 1 Ply, PK40 (1225-130SP)
- QUARTET 24"x36" Magnetic Steel Whiteboard, Yellow (724125)
- MARSH Tape Dispenser, 3" Water Activated Tape (TDH)
- SCOTCH 3M™ 821 Label Protection Tape, 2.5 Mil, 4" x 72 yds., Pink, 8/Case (T994821)
- DECKER TAPE PRODUCTS Label, DL1070, FRAGILE HANDLE WITH CARE, 3" X 5" (DL1070)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, Days of the Week, "SUN", 1", White, 500/Roll (DL6561)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 2" x 3", Purple, 500/Roll (DL630M)
- TAPE LOGIC Tape Logic® Labels, "Made in U.S.A., 2" x 2", Red/White/Blue, 500/Roll (USA304)
- AVERY Avery® Easy Peel Inkjet Mailing Labels, 1/2 x 1-3/4, Clear, 2000/Pack (8667)
- MACO Laser/Inkjet Matte Clear Full Sheet Labels, 8.5 x 11, Clear, PK50 (MML-4005)
- Scotch Shipping Labels