Shop All Shipping Labels
Scotch
3M™ 3565 Label Protection Tape, 1.9 Mil, 4" x 110 yds., Clear, 18/Case
Mfr # T9943565
Zoro # G5718100
Free Shipping & Returns
$757.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Label Width 4"
- Color Clear
- Length 110 yds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # T9943565
- Zoro # G5718100
- UPC # 50021200731544
- Country of Origin Canada
- Category Shipping Labels
Dimensions
Label Width | 4" |
Length | 110 yds |
Details
Item | Label,Protection Tape,4x110 yd.,PK18 |
Color | Clear |
Description
Label,Protection Tape,4x110 yd.,PK18, Package Quantity 18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-PAINT Permanent Marker, Fine Tip, Yellow Color Family, Paint, 12 PK (63705)
- ZORO SELECT Flat Corrugated Boxes, 24" x 14" x 4", Kraft, 25/Bundle (11A631)
- PACON Graphing Paper, 3-Hole Punched, 8 x 10 1/2, PK480 (PMMK09273)
- QUARTET 48"x96" Magnetic Steel Whiteboard, Gloss (SM538)
- SCOTCH 3M™ 821 Label Protection Tape, 2.5 Mil, 4" x 72 yds., Pink, 8/Case (T994821)
- TAPE LOGIC Tape Logic® Labels, "Do Not Bend", 3" x 5", Fluorescent Green, 500/Roll (DL2343)
- ZORO SELECT DOT Label, 4 In. H, 4 In. W, Toxic, PK500 (9P353)
- ZORO SELECT DOT Label, 5 In. H, 4-1/2 In. W, PK25 (9TAD1)
- TAPE LOGIC Tape Logic® Labels, "Biohazard", 4" x 4", Fluorescent Red, 500/Roll (DL1283)
- BSC PREFERRED 3 x 5'' - ''Fragile Electronic Equipment'' Fluorescent Yellow Labels (S-6167)
- TAPE LOGIC Tape Logic® Labels, "Packing List Enclosed", 2" x 3", Red/White, 500/Roll (DL1207)
- Scotch Package Labels & Shipping Equipment