Shop All Packing Tapes
Scotch
3M™ 355 Carton Sealing Tape, 3.5 Mil, 3" x 55 yds., Clear, 24/Case
Mfr # T905355
Zoro # G4923515
product price: $927.99
/pk 24, $38.67/ea
Free Shipping & Returns
$927.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3"
- Adhesion Strength 78 oz./in.
- Tensile Strength 67 lb./in.
- Color Tan
- Length 55 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T905355
- Zoro # G4923515
- UPC # 00021200723315
- Country of Origin United States
- Category Packing Tapes
Dimensions
Width | 3" |
Length | 55 yd. |
Details
Item | Carton Sealing Tape,3x55 yd.,Clear,PK24 |
Adhesion Strength | 78 oz./in. |
Tensile Strength | 67 lb./in. |
Color | Tan |
Material | Synthetic Rubber (Adhesive), Polyester (Backing) |
Thickness | 2.0 mil |
Description
Carton Sealing Tape,3x55 yd.,Clear,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 3 x 5'' - 2 Mil Anti-Static Reclosable Poly Bags, 1000PK (S-12576)
- BIC BIC Intensity Retractable Permanent Marker, Fine Bullet Tip, Black, Dozen (PMR11-BK)
- BOSTITCH Executive 20 Sheet Metal Stapler, Black, PK2 (B440-BLK-2PK)
- BUSINESS SOURCE Clipboard, Flat Clip, 9X12.5 1 Ea (16508)
- SCOTCH 3M™ 371 Carton Sealing Tape, 1.9 Mil, 2" x 110 yds., Clear, 36/Case (T902371)
- SCOTCH Tape Mounting Hvydty 1/2X75In (110S)
- SCOTCH Packaging Tape, Thick 1.80 mil, Tan, PK24 (371)
- SCOTCH Commercial Grade Packaging Tape, PK36 (3750-CS)
- SCOTCH Carton Sealing Tape, Clear, 2-53/64in, PK24 (371)
- SCOTCH Packaging Tape, w/Reusable Dispenser, 1-7/8"x54.6 Yds, 4/PK, CL 4PK (MMM37504RD)
- SCOTCH Carton Tape, Red on Clear, 48mm x 100m (3779)
- Scotch Packing Tape & Dispensers