Shop All Packing Tapes
Scotch
3M™ 355 Carton Sealing Tape, 3.5 Mil, 2" x 55 yds., Clear, 6/Case
Mfr # T9013556PK
Zoro # G4924319
product price: $245.99
/pk 6, $41.00/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 2.0 mil
- Length 55 yd.
- Adhesion Strength 78 oz./in.
- Tensile Strength 67 lb./in.
- Material Hot Melt Synthetic Rubber Resin (Adhesive), Polyester (Backing)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T9013556PK
- Zoro # G4924319
- UPC # 841436068505
- Country of Origin United States
- Category Packing Tapes
Dimensions
Length | 55 yd. |
Width | 2" |
Details
Item | Carton Sealing Tape,2x55 yd.,Clear,PK6 |
Thickness | 2.0 mil |
Adhesion Strength | 78 oz./in. |
Tensile Strength | 67 lb./in. |
Material | Hot Melt Synthetic Rubber Resin (Adhesive), Polyester (Backing) |
Color | Clear |
Description
Carton Sealing Tape,2x55 yd.,Clear,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEVEN LEWERS & ASSOCIATES Birds of Floridaapos;s Gulf Coast Book (LEWERSGB112)
- ZORO SELECT Side Loading Boxes, 28" x 6" x 52", Kraft, 5/Bundle (22XL83)
- SMEAD Heavy-Duty Adj. Frame, Hanging Folder (64850)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Glass - Handle With Care, 2" x 3", Red/White, 500/Roll (DL1066)
- SCOTCH Book Tape, Trans, 2 x 15 yd. (8452)
- SCOTCH Carton Tape, Polyester, Clear, 48mm x 50m (355)
- SCOTCH Tape, Roll, Invis, 1/2X1296" (810121296)
- SCOTCH Packaging Tape, 2 Rolls With Dispenser, 1-7/8"x54.6Yds, Clear 18PK (MMM37502ST)
- SCOTCH Packaging Tape, Thick 1.80 mil, Tan, PK24 (371)
- SCOTCH Shipping Tape, Heavy-duty, 1-7/8"x49.2 Yds, 6/PK, CL 6PK (MMM3750G6)
- 3M 3M™ 476XL Double Sided Extended Liner Tape, 6.0 Mil, 3/4" x 540 yds., Clear, 8/Case (T964476)
- Scotch Packing Tape & Dispensers