Shop All Packing Tapes
Scotch
3M™ 355 Carton Sealing Tape, 3.5 Mil, 2" x 55 yds., Clear, 36/Case
Mfr # T901355
Zoro # G4924328
Free Shipping & Returns
$1,020.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Hot Melt Synthetic Rubber Resin (Adhesive), Polyester (Backing)
- Thickness 2.0 mil
- Length 55 yd.
- Tensile Strength 67 lb./in.
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # T901355
- Zoro # G4924328
- UPC # 00021200723308
- Country of Origin United States
- Category Packing Tapes
Dimensions
Length | 55 yd. |
Width | 2" |
Details
Item | Carton Sealing Tape,2x55 yd.,Clear,PK36 |
Material | Hot Melt Synthetic Rubber Resin (Adhesive), Polyester (Backing) |
Thickness | 2.0 mil |
Tensile Strength | 67 lb./in. |
Color | Clear |
Adhesion Strength | 78 oz./in. |
Description
Carton Sealing Tape,2x55 yd.,Clear,PK36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Ballpoint Pen, Retractable, Blue, PK12 (27120)
- ADAM EQUIPMENT Crane Scale, Digital, 2000 lb./1000kg (IHS 2A)
- AVERY Dividers, Index, Sidetab, 1-25 25PK (AVE01701)
- ROUND WORLD PRODUCTS Kid's Wall Map, World, 24in x 36in (KM01)
- SCOTCH Tape, Roll, Invis, 1/2X1296" (810121296)
- SCOTCH Carton Tape, Polypropylene, Tan, 72mm x 50m (375)
- SCOTCH Tape, 1.9 mil, 1.89" W x 110 yd L, PK36 (371+)
- SCOTCH Shipping Tape, w/Dispensers, Box Lock, 1.88"x22.2 yd, 6/PK, CL 6PK (MMM1956)
- SCOTCH Heavy Duty Packaging Tape, Clear, PK6 (38506)
- SCOTCH 72mm W x 50m L Clear Sealing Tape (375)
- SCOTCH Carton Sealing Tape, Polyester, 48mm x 50m (355)
- Scotch Packing Tape & Dispensers