Shop All Packing Tapes
Scotch
3M™ 355 Carton Sealing Tape, 3.5 Mil, 2" x 1000 yds., Clear, 4/Case
Mfr # T903355
Zoro # G4925028
product price: $2,880.99
/pk 4, $720.25/ea
Free Shipping & Returns
$2,880.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Features Used for Box Sealing, Splicing, Recooperage and Other Demanding Packaging Applications; Meets Fed. Spec. PPP-T-60E, Amend. 2, Type III, Class 2 (Clear), CID A-A-1830B (Clear), ASTM D5486 Type 1 & 2
- Tensile Strength MD Tensile: 67 lb./in.; CD Tensile: 69 lb./in.
- Length 1000 yd.
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T903355
- Zoro # G4925028
- UPC # 00021200723001
- Country of Origin United States
- Category Packing Tapes
Dimensions
Length | 1000 yd. |
Width | 2" |
Details
Item | Carton Sealing Tape,2x1000 yd.,Clear,PK4 |
Color | Clear |
Features | Used for Box Sealing, Splicing, Recooperage and Other Demanding Packaging Applications; Meets Fed. Spec. PPP-T-60E, Amend. 2, Type III, Class 2 (Clear), CID A-A-1830B (Clear), ASTM D5486 Type 1 & 2 |
Tensile Strength | MD Tensile: 67 lb./in.; CD Tensile: 69 lb./in. |
Adhesion Strength | 78 oz./in. |
Material | Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), BOPP (Backing) |
Thickness | 3.43 mil |
Description
Carton Sealing Tape,2x1000 yd.,Clear,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN ZD621T 300DPI TT USB RJ45 DB9 (ZD6A043-301F00EZ)
- ZORO SELECT Edge Protector, 5 1/4 In, Blk, PK250 (4FEU1)
- GBC Binding Spine, 1/2 in., PK100 (4000068)
- GHENT Rubber Bulletin Board 46-1/2"W x 36"H (ATR34-TN)
- SCOTCH Tape, 1.9 mil, 1.89" W x 110 yd L, PK36 (371+)
- SCOTCH Packing Tape Clr 54.6Yd (3650)
- SCOTCH 3750 Commercial Grade Packaging Tape (37506)
- SCOTCH Packaging Tape, Lightweight, PK6 (3350-6)
- SCOTCH Commercial Grade Packaging Tape, PK36 (3750-CS)
- SCOTCH 3M™ H-183 Carton Sealing Tape Dispenser, 3", Tan/Gray, 1/Each (TD3MH183)
- 3M Scotch Mainline Dispenser Model, 6in (30342)
- Scotch Packing Tape & Dispensers