Shop All Packing Tapes
Scotch
3M™ 353 Carton Sealing Tape, 1.9 Mil, 2" x 55 yds., Clear, 36/Case
Mfr # T901353
Zoro # G4924346
Free Shipping & Returns
$1,403.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 1.0 mil
- Tensile Strength 25 lb./in.
- Length 55 yd.
- Material Hot Melt Synthetic Rubber Resin (Adhesive), Polyester (Backing)
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # T901353
- Zoro # G4924346
- UPC # 841436009744
- Country of Origin United States
- Category Packing Tapes
Dimensions
Length | 55 yd. |
Width | 2" |
Details
Item | Carton Sealing Tape,2x55 yd.,Clear,PK36 |
Thickness | 1.0 mil |
Tensile Strength | 25 lb./in. |
Material | Hot Melt Synthetic Rubber Resin (Adhesive), Polyester (Backing) |
Color | Clear |
Adhesion Strength | 45 oz./in. |
Description
Carton Sealing Tape,2x55 yd.,Clear,PK36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Label, Ezpeel, Inkjt, 1X2.6, We 3000PK (AVE8460)
- DATUM STORAGE Rotary Shelf, 7H Letter Starter, Gray Mist (XLT-S7)
- AVERY DENNISON Write & Erase Index Dividers 8-1/2 x 11", 5 Tab, White (23075)
- MASTERVISION 48"x72" Magnetic Dry Erase Board, Aluminum Frame, Dry Erase Height: 48" (MA2707790)
- SCOTCH 3M™ 373 Carton Sealing Tape, 2.5 Mil, 2" x 55 yds., Red, 36/Case (T901373R)
- SCOTCH Light-Duty Packaging Tape - High Clarity, 3" Core, 1" x 72 yds, Transparent (600-1-72)
- SCOTCH Packaging Tape, UPVC, 25.4mm W, PK36 (681)
- SCOTCH Sealing Tape, PK24 (373+)
- SCOTCH Heavy-Duty Shipping Packing Tape In Dispenser, 1.88" x 800", PK6 (1426)
- SCOTCH Shipping Tape, w/Dispenser, Box Lock, 1.88"x55 yd, 4/PK, CL 4PK (MMM39504RD)
- INTERTAPE 520 CLR 48MMX100M IPG-IPG 36 (N8315)
- Scotch Packing Tape & Dispensers