Shop All Packing Tapes
Scotch
3M™ 351 Carton Sealing Tape, 3.4 Mil, 3" x 55 yds., Clear, 6/Case
Mfr # T9053516PK
Zoro # G4923521
product price: $1,149.99
/pk 6, $191.67/ea
Free Shipping & Returns
$1,149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Moisture-Resistant Polyester (Backing)
- Length 55 yd.
- Tensile Strength Not Specified
- Width 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T9053516PK
- Zoro # G4923521
- UPC # 841436022088
- Country of Origin United States
- Category Packing Tapes
Dimensions
Length | 55 yd. |
Width | 3" |
Details
Item | Carton Sealing Tape,3x55 yd.,Clear,PK6 |
Material | Moisture-Resistant Polyester (Backing) |
Tensile Strength | Not Specified |
Description
Carton Sealing Tape,3x55 yd.,Clear,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Side Loading Boxes, 36" x 5" x 24", Kraft, 20/Bundle (55VJ41)
- AVERY DENNISON 1" Slant Ring Binder 11 x 17" (77711)
- ZORO SELECT 15" x 6" Open Poly Bags, 2 mil, Clear (5DGU7)
- ZORO SELECT Dunnage Bag 60" x 48" 28 mil, Includes Air Valve (2GWN7)
- SCOTCH Carton Sealing Tape, Polypropylene, PK36 (371)
- SCOTCH MMM Tough Grip Moving Packaging Tape, 6 Roll Per Pack (35006ESF)
- SCOTCH Box Sealing Tape, 48mm x 50 m, Clr, PK36 (375 467)
- SCOTCH Packing Tape w/Refillable Dispensers, 2"x22.2 Yds., 6/PK, CL 6PK (MMM1456)
- SCOTCH Packaging Tape, 2 x 800 in., Clear, PK6 (145-6)
- SCOTCH Shipping Packaging Tape, PK48 (3750-CS48)
- TESA TAPE 2 In. X 55 Yd Carton Sealing Tape, Polypropylene, Clear (744-04263-00055-00)
- Scotch Packing Tape & Dispensers