Shop All Masking Tapes
Scotch
3M™ 346 Flatback Tape, 16.7 Mil, 4" x 60 yds., Tan, 3/Case
Mfr # T949346
Zoro # G5513971
product price: $773.99
/pk 3, $258.00/ea
Free Shipping & Returns
$773.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Length 60 yds.
- Tape Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T949346
- Zoro # G5513971
- UPC # 841436003339
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Length | 60 yds. |
Tape Width | 4" |
Details
Item | Flatback Tape 4x60 yd.,Tan,PK3 |
Tape Color | Tan |
Description
Flatback Tape 4x60 yd.,Tan,PK3, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX SEAL Flex Tape, 2 cu ft, Rubber Base, Clear, PK2 (TFSCLRMINI)
- VIBRA-TITE Threadlocker, VIBRA-TITE 131, Red, High Strength, Liquid, 50 mL Bottle (13150)
- DEVCON Spray Applicator Cleaner, Clear, Aerosol can, 16 hr Functional Cure (15250)
- TAPECASE Film Tape, Polyethylene, Clear, 3/4In x 5Yd (15C688)
- SCOTCH 24 mm W X 60.1 yd L Tan High Strength Solvent Resistant Masking Tape (2040-24A-BK)
- SCOTCH 1.88" x 60 Yds Tan Scotch Contractor Grade Masking Tape (2020-48MP)
- SCOTCH 3M™ 231 Masking Tape, 7.6 Mil, 1" x 60 yds., Tan, 12/Case (T93523112PK)
- SCOTCH 3M™ 2020 Masking Tape, 5.2 Mil, 3/4" x 60 yds., Natural, 12/Case (T934202012PK)
- SCOTCH 3M™ 2525 Flatback Tape, 9.5 Mil, 2" x 60 yds., Orange, 6/Case (T94725256PK)
- SCOTCH General Purpose Masking Tape, 3" Core Size, 1"x60 Yards (2341)
- CLEAN ALL 3 in. x 60 yards SKILCRAFT Waterproof Tape - The Original 100 MPH Tape, White (CL2659911)
- Scotch Masking & Painter's Tape