Shop All Masking Tapes
Scotch
3M™ 346 Flatback Tape, 16.7 Mil, 12" x 60 yds., Tan, 1/Case
Mfr # T950346
Zoro # G5513980
product price: $2,040.99
/ea
Free Shipping & Returns
$2,040.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 12"
- Tape Length 60 yds.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T950346
- Zoro # G5513980
- UPC # 841436003346
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 12" |
Tape Length | 60 yds. |
Details
Tape Color | Tan |
Item | Flatback Tape 12x60 yd.,Tan |
Description
Flatback Tape 12x60 yd.,Tan
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Primerless Threadlocker, VIBRA-TITE 122, Blue, Medium Strength, Liquid, 2 mL Tube (12202)
- BOTRON CO Low Static Hi-Temp Tape 108ftx3inx2in (BKA1623)
- TAPE IT Red PVC Electrical Tape - 3/4" Wide x 66' Long - 10 pc Pack (ETAPE0.75-1-RED)
- POLYKEN Gaffers Tape, 48x45m, 11.5 mil, Neon Orange (510)
- SCOTCH .70" x 60 Yds Tan Scotch Contractor Grade Masking Tape (2020-18AP)
- SCOTCH 3M™ 6512 Masking Paper, 2.6 Mil, 12" x 1000', Steel Gray, 1/Case (T931265121PK)
- SCOTCH 3M™ 231 Masking Tape, 7.6 Mil, 1" x 60 yds., Tan, 12/Case (T93523112PK)
- SCOTCH 3M™ 213 Masking Tape, 6.5 Mil, 1" x 60 yds., Tan, 36/Case (T935213)
- SCOTCH 1.41" x 60 Yds Tan Scotch Contractor Grade Masking Tape 6-Pk (2020-36AP-6)
- SCOTCH .70 in. W X 60.1 yd L Beige Medium Strength Masking Tape 1 pk (2050-18A)
- INTERTAPE Masking Tape, 36mm, 24 Rolls/Case, PK24 (87218G)
- Scotch Masking Tapes