Shop All Anti-slip tapes, Treads & Stair Nosings
Scotch
3M™ 3199 Security Tape, 2.0 Mil, 2" x 110 yds., Clear/Red, 36/Case
Mfr # T9023199
Zoro # G6595989
product price: $820.99
/pk 36, $22.81/ea
Free Shipping & Returns
$820.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 110 yds.
- Width 2"
- Tape Color Clear/Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T9023199
- Zoro # G6595989
- UPC # 841436024013
- Country of Origin Taiwan, Province of China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 110 yds. |
Width | 2" |
Details
Item | Security Tape,2x110 yd.,Clear/Red,PK36 |
Tape Color | Clear/Red |
Description
Security Tape,2x110 yd.,Clear/Red,PK36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRACKSHOT Snake Chapz Khaki Tan-Nylon - Reg/Stky (R-3973)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY125SWH7X0025VP)
- MECHANIX WEAR Mechanics Gloves, L, Black/Gray, Synthetic Leather (CWKMP-58-010)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, L (8943)
- SCOTCH 3M™ 3199 Security Tape, 2.0 Mil, 2" x 110 yds., Clear/Red, 6/Pack (T90231996PK)
- SCOTCH Tape, 3""Core, 1"W, Transparent (60012592)
- SCOTCH Tape, 3/4"x1296, Rem., Cr (8112PK)
- JESSUP GRIPTAPE Griptape Roll, 10" x 60 ft., Black (3100-10-SB)
- HY-KO 48In Aluminum Amber Driveway Marker, 24PK (A10244)
- HY-KO 48In Yellow Fiberglass Driveway Marker, 36PK (A20239)
- TALONGRIP Talongrip 150mm (33056)
- Scotch Anti-slip tapes, Treads & Stair Nosings