Shop All Packing Tapes
Scotch
3M™ 313 Carton Sealing Tape, 2.5 Mil, 3" x 55 yds., Clear, 6/Case
Mfr # T9053136PK
Zoro # G4923549
product price: $178.99
/pk 6, $29.83/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3"
- Length 55 yd.
- Tensile Strength Not Specified
- Thickness 2.5 mil
- Material Acrylic (Adhesive), Polypropylene (Backing)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T9053136PK
- Zoro # G4923549
- UPC # 848109033891
- Country of Origin Taiwan, Province of China
- Category Packing Tapes
Dimensions
Width | 3" |
Length | 55 yd. |
Details
Item | Carton Sealing Tape,3x55 yd.,Clear,PK6 |
Tensile Strength | Not Specified |
Thickness | 2.5 mil |
Material | Acrylic (Adhesive), Polypropylene (Backing) |
Description
Carton Sealing Tape,3x55 yd.,Clear,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Double Wall Boxes, 14" x 10" x 8", Kraft, 15/Bundle (HD14108DW)
- PARTNERS BRAND Portable Steel Coils, 300' x 3/4", Black, 1/Coil (SS34023P)
- ZORO SELECT Corrugated Boxes, 9" x 7" x 5", Kraft, 25/Bundle (11K620)
- NEENAH PAPER Paper, Bright, 500, PK500 (26771)
- SCOTCH Pouch Tape, 5x6", Transparent, w/Orang (8240)
- SCOTCH Box Seal Tape, Tan, 48 mm x 50 m, PK 36 (355 275)
- SCOTCH Packaging Tape, UPVC, 25.4mm W, PK36 (681)
- SCOTCH Carton Sealing Tape, Polypropylene, PK36 (371)
- SCOTCH Tough Grip Moving Packaging Tape, 3" Core, 1.88" x 54.6 yds, Clear (3500-RD)
- SCOTCH Packaging Tape, w/Reusable Dispenser, 1-7/8"x54.6 Yds, 4/PK, CL 4PK (MMM37504RD)
- ZORO SELECT Carton Sealing Tape, Tan, 48mmx100m, PK36 (31HJ53)
- Scotch Packing Tapes