Shop All Packing Tapes
Scotch
3M™ 313 Carton Sealing Tape, 2.5 Mil, 3" x 55 yds., Clear, 24/Case
Mfr # T905313
Zoro # G4923558
product price: $451.99
/pk 24, $18.83/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength Not Specified
- Length 55 yd.
- Color Clear
- Thickness 2.5 mil
- Width 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T905313
- Zoro # G4923558
- UPC # 00021200423697
- Country of Origin China
- Category Packing Tapes
Dimensions
Length | 55 yd. |
Width | 3" |
Details
Item | Carton Sealing Tape,3x55 yd.,Clear,PK24 |
Tensile Strength | Not Specified |
Color | Clear |
Thickness | 2.5 mil |
Material | Acrylic (Adhesive), Polypropylene (Backing) |
Description
Carton Sealing Tape,3x55 yd.,Clear,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Pencil, Twist-Erase Iii, 0.5Mm (QE515C)
- GLOBAL INDUSTRIAL Manual Label Dispenser For Up To 6W Labels (412609)
- PAPER MATE InkJoy 50ST Stick Ballpoint Pen, 1mm, Blue Ink, Wht/Blue Barrel, PK60 (2014534)
- PAPER MATE Pen, Inkjoy, 100St, 1.0Mm, Bk, PK12 (1951257)
- SCOTCH 3M™ 373 Carton Sealing Tape, 2.5 Mil, 2" x 55 yds., Tan, 6/Case (T901373T6PK)
- SCOTCH Tough Grip Moving Packaging Tape, 3" Core, 1.88" x 54.6 yds, Clear (3500-RD)
- SCOTCH Packaging Tape, 48mm W, 50m L, 3.1 mil Thick, Clear, Heavy Duty (375)
- SCOTCH Book Tape, Clear, PK8 (845-VP)
- SCOTCH Packing Tape Clr 54.6Yd (3650)
- SCOTCH Greener Grade Packaging Tape, PK6 (3750G6)
- SCOTCH Tape, Rl, Removeable, 3/4X1296 (811341296)
- Scotch Packing Tape & Dispensers